Zoro Homepage

Current and Voltage Calibrator, 10 V Ring

  • Mfr # PCAL200-NIST

  • Zoro # G912301988


original price: $830.99
9% off
new price: $747.99
/ea
Free Shipping & Returns

Key Features

Calibration Certificate Type
NIST
Product Type
Current and Voltage Calibrator
Parameters Sourced
DC Current, DC Voltage
Digital Display Screen Type
LCD with Backlight
Source Current - Maximum
20 mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCAL200-NIST
Zoro #
G912301988
UPC #
614395005597
Country of Origin
China

Details

Item
Current and Voltage Calibrator
Calibration Certificate Type
NIST
Product Type
Current and Voltage Calibrator
Parameters Sourced
DC Current, DC Voltage
Digital Display Screen Type
LCD with Backlight
Source Current - Maximum
20 mA
Source Voltage - Maximum
10 V DC
Parameters Measured
DC Current, DC Voltage

Description

Current and Voltage Calibrator, Loop Supply Voltage Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.