Zoro Homepage

Data Cable

  • Mfr # CAT6AU-1000BK

  • Zoro # G001209621


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Conductor Size - Data Cable
23 AWG
Standards
IEC 11801, ISO, RoHS Compliant Directive (2011/65/EU), TIA/EIA 568-B.2, UL Listed
Package Type
Spool
Total Number of Conductors - Data Cable
8 (4 Pair)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT6AU-1000BK
Zoro #
G001209621
UPC #
614395031589
Country of Origin
China

Dimensions

Cable Length
1,000 ft
Conductor Size - Data Cable
23 AWG
Spool Length
1,000 ft
Outside Diameter
8 1/8 in

Details

Item
Data Cable
Standards
IEC 11801, ISO, RoHS Compliant Directive (2011/65/EU), TIA/EIA 568-B.2, UL Listed
Package Type
Spool
Total Number of Conductors - Data Cable
8 (4 Pair)
Jacket Color
Black
Insulation Material
HDPE
Jacket Material
PVC
Item - Data Cable
Category Cable
Number of Conductors
8
Fire Rating - Data Cable
Commercial
NEC Article and Type
800 MPR/CMR
Category - Data Cable
6A
Package Type - Data Cable
Wooden Spool
Shielded
Shielded
Continuous Flex
Yes
Fire Rating
Riser
Performance Category
6A
Maximum Operating Temperature
158 Degrees F
Conductor Gauge
23 AWG
Maximum Voltage Rating
30 V
Number of Pairs
4

Description

Data Cable, Cable Length 1,000 ft, Conductor Gauge 23 AWG, Fire Rating Riser, Jacket Color Black, Jacket Material PVC, Outside Diameter 8 1/8 in, Performance Category 6A, Shielded Shielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 MPR/CMR, Standards IEC 11801, ISO, RoHS Compliant Directive (2011/65/EU), TIA/EIA 568-B.2, UL Listed, Package Type Spool, Continuous Flex Yes, Insulation Material HDPE, Maximum Operating Temperature 158 Degrees F, Maximum Voltage Rating 30 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.