Data Cable
Mfr # CAT6AU-1000BL
Zoro # G501209565
product price: $307.99
/ea
Free Shipping & Returns
Key Features
Cable Length
1,000 ft
Jacket Color
Blue
Conductor Size - Data Cable
23 AWG
Number of Conductors
8
Package Type
Spool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAT6AU-1000BL
Zoro #
G501209565
UPC #
614395031572
Country of Origin
China
Dimensions
Cable Length
1,000 ft
Conductor Size - Data Cable
23 AWG
Spool Length
1,000 ft
Outside Diameter
8 1/8 in
Details
Item
Data Cable
Jacket Color
Blue
Number of Conductors
8
Package Type
Spool
Shielded
Shielded
Category - Data Cable
6A
Standards
IEC 11801, ISO, RoHS Compliant Directive (2011/65/EU), TIA/EIA 568-B.2, UL Listed
Item - Data Cable
Category Cable
Total Number of Conductors - Data Cable
8 (4 Pair)
Fire Rating - Data Cable
Commercial
Package Type - Data Cable
Wooden Spool
Jacket Material
PVC
Insulation Material
HDPE
Maximum Voltage Rating
30 V
Continuous Flex
Yes
Performance Category
6A
Fire Rating
Riser
Maximum Operating Temperature
158 Degrees F
Number of Pairs
4
Conductor Gauge
23 AWG
Description
Data Cable, Cable Length 1,000 ft, Conductor Gauge 23 AWG, Fire Rating Riser, Jacket Color Blue, Jacket Material PVC, Outside Diameter 8 1/8 in, Performance Category 6A, Shielded Shielded, Number of Conductors 8, Number of Pairs 4, Standards IEC 11801, ISO, RoHS Compliant Directive (2011/65/EU), TIA/EIA 568-B.2, UL Listed, Package Type Spool, Continuous Flex Yes, Insulation Material HDPE, Maximum Operating Temperature 158 Degrees F, Maximum Voltage Rating 30 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.