Zoro Homepage

Data Cable

  • Mfr # CAT6U-1000BL

  • Zoro # G501209602


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Category - Data Cable
6
Jacket Color
Blue
Package Type
Spool
Shielded
Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT6U-1000BL
Zoro #
G501209602
UPC #
614395031565
Country of Origin
China

Dimensions

Cable Length
1,000 ft
Spool Length
1,000 ft
Conductor Size - Data Cable
23 AWG
Outside Diameter
6 1/8 mm

Details

Item
Data Cable
Category - Data Cable
6
Jacket Color
Blue
Package Type
Spool
Shielded
Shielded
Jacket Material
PVC
Fire Rating - Data Cable
Commercial
Standards
IEC 11801, ISO, RoHS Compliant Directive (2011/65/EU), TIA/EIA 568-B.2, UL Listed
Package Type - Data Cable
Wooden Spool
Total Number of Conductors - Data Cable
8 (4 Pair)
Item - Data Cable
Category Cable
Insulation Material
HDPE
Number of Conductors
8
Conductor Gauge
23 AWG
Fire Rating
Commercial
Maximum Operating Temperature
158 Degrees F
Number of Pairs
4
Performance Category
6A
Maximum Voltage Rating
30 V
Maximum Frequency
550 MHz

Description

Data Cable, Cable Length 1,000 ft, Conductor Gauge 23 AWG, Fire Rating Commercial, Jacket Color Blue, Jacket Material PVC, Outside Diameter 6 1/8 mm, Performance Category 6A, Shielded Shielded, Number of Conductors 8, Number of Pairs 4, Standards IEC 11801, ISO, RoHS Compliant Directive (2011/65/EU), TIA/EIA 568-B.2, UL Listed, Package Type Spool, Insulation Material HDPE, Maximum Frequency 550 MHz, Maximum Operating Temperature 158 Degrees F, Maximum Voltage Rating 30 V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.