Shop TRIPLETT
See all product information
Create Account
Data Logger, 32,000 Records
- Mfr # TMDL50-NIST
- Zoro # G222577059
product price:Â
$
773.99
/ea
Free Shipping & Returns
Key Features
Software Options
Software Included
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Overall Height
1 11/16 in
Features
Food-Grade 316L stainless steel, IP68, Up to 18-month Battery Life
Overall Width
11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TMDL50-NIST
- Zoro #
- G222577059
- UPC #
- 614395006518
- Country of Origin
- Taiwan, Province of China
- Software Options
- Software Included
- Parameters Measured
- Temperature Degrees C, Temperature Degrees F
- Features
- Food-Grade 316L stainless steel, IP68, Up to 18-month Battery Life
- Maximum Sampling Rate
- 10 hr
- Minimum Sampling Rate
- 1 sec
- Maximum Operating Temperature Degrees F
- 257 Degrees F
- Calibration Certificate Type
- NIST
- Number of Records Stored
- 32,000
- Item
- Data Logger
- Interface
- USB
- Includes
- 3.6V Lithium Battery, USB Cable with Docking Base
- Compatible Operating Systems
- Windows 11
- Minimum Operating Temperature Degrees F
- -40 Degrees F
- Accuracy Degrees F
- +/-0.9 Degrees F @ 0 to 257 Degrees F
- Resistance Properties
- Waterproof
Dimensions
- Overall Height
- 1 11/16 in
- Overall Width
- 11/16 in
- Overall Depth
- 11/16 in
- Fits Chest Size
- Food-Grade 316L stainless steel, IP68, Up to 18-month Battery Life
Description
Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Not Applicable, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Not Applicable, Calibration Certificate Type NIST, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.