Zoro Homepage

DC Power Supply, 4.3" H Ring, 18 W, 5.5" D

  • Mfr # PS12

  • Zoro # G112923553


product price: $91.29
/ea
Free Shipping & Returns

Key Features

Includes
AC Power Cord, Spare Fuse
Number of Display Digits
0
Power Output - Minimum
4.5 W
Voltage Output - Maximum
12 V
Overall Depth
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS12
Zoro #
G112923553
UPC #
614395005627
Country of Origin
China

Dimensions

Overall Depth
5.5 in
Overall Width
3 in
Overall Height
4.3 in

Details

Item
Output DC Power Supply
Includes
AC Power Cord, Spare Fuse
Number of Display Digits
0
Power Output - Minimum
4.5 W
Voltage Output - Maximum
12 V
Power Output - Maximum
18 W
Current Output - Maximum
1.5 A
Calibration Certificate Type
Not Certified

Description

Output DC Power Supply, Includes AC Power Cord, Spare Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.