Zoro Homepage

DC Voltage USB Datalogger

  • Mfr # VDL48

  • Zoro # G410934602


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Interface
USB
Includes
3.6V Lithium battery, test leads with alligator clips, a protective cap, and software
Maximum Operating Temperature Degrees F
104 Degrees F
Alert Type
Digital Display, Light
Resistance Properties
Impact Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDL48
Zoro #
G410934602
UPC #
614395004804
Country of Origin
China

Details

Item
Record over 30,000 voltage readings
Interface
USB
Includes
3.6V Lithium battery, test leads with alligator clips, a protective cap, and software
Maximum Operating Temperature Degrees F
104 Degrees F
Alert Type
Digital Display, Light
Resistance Properties
Impact Resistant
Number of Records Stored
31,320
Parameters Measured
DC Voltage
Number of Voltage Channels
1
Calibration Certificate Type
Not Certified
Minimum Operating Temperature Degrees F
32 Degrees F
Compatible Operating Systems
Windows 10, Windows 7, Windows 8
Minimum Sampling Rate
1 sec
Software Options
Software Included
Features
Adjustable Alarm, Adjustable sampling rate from 1 second to 24 hours, Built-in 2000 count LCD, Record up to 31,320 DC voltage readings, Two LEDs indicate Record and alarm Statuses, USB interface
Maximum Sampling Rate
24 hr
Number of Probes Included
2

Description

Record over 30,000 voltage readings, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Light, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Not Applicable, Calibration Certificate Type Not Certified, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.