Thermometer, LCD, 3 in, Thermocouple

  • Mfr # TMP60-NIST

  • Zoro # G606005444


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Includes NIST-Traceable Certificate
Yes
Includes
(2) Type K Thermocouple Bead Probes, (3) Batteries
Included Probes
(2) Type K Thermocouple Bead Probe
Backlit
Yes
Temperature Meter Type
Dual Channel Type K/J with Min/Max/Average
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TMP60-NIST
Zoro #
G606005444
UPC #
614395003975
Country of Origin
China

Dimensions

Display Height
4 in
Manufacturer Warranty Length
1 yr
Digit Height
0.5 in
Display Size
4 in H x 3 in W
Display Width
3 in

Details

Item
Differential Thermometer, Type K
Includes NIST-Traceable Certificate
Yes
Includes
(2) Type K Thermocouple Bead Probes, (3) Batteries
Included Probes
(2) Type K Thermocouple Bead Probe
Backlit
Yes
Temperature Meter Type
Dual Channel Type K/J with Min/Max/Average
For Thermocouple Type
Type J, Type K
Accuracy
+/-0.15% at 1.8 Degrees F/1 Degrees C, +/-0.5% at 3.6 Degrees F/2 Degrees C
Data Hold
Yes
Display Type
LCD
Auto Power Off
Yes
Sensor Type
Thermocouple
Data Logging
No
Digital Display
Dual backlit display with Degrees C, Degrees F or K temperature in Display T1, T2, and T1-T2
Includes Wireless Transmission
No
Thermocouple Temperature Range C
-200 Degrees to 1372 Degrees C (Type K), -210 Degrees to 1100 Degrees C (Type J)
Temperature Range
-328 Degrees to 2501 Degrees F/-200 Degrees to 1372 Degrees C (Type K), -346 Degrees to 2012 Degrees F/-210 Degrees to 1100 Degrees C (Type J)
Data Output Type
None
Number of Digits
4
Power Source Details
(3) AAA Batteries
Memory
Min/Max/Average
Thermocouple Temperature Range F
-328 Degrees to 2501 Degrees F (Type K), -346 Degrees to 2012 Degrees F (Type J)
Includes Batteries
Yes
NIST Certification By
Triplett
Response Time
1 sec
Battery Type
(3) AAA Batteries
Resolution
0.1 Degrees F
Functions
Min/Max/Avg with Elapsed Time Reference
Number of Channels
2

Description

Thermometer, Thermocouple, Number of Channels 2, Includes NIST-Traceable Certificate Yes, Accuracy +/-0.15 Percent @ 1.8 Degrees F/1 Degrees C, +/-0.5 Percent @ 3.6 Degrees F/2 Degrees C, -328 Degrees to 2501 Degrees F/-200 Degrees to 1372 Degrees C (Type K), -346 Degrees to 2012 Degrees F/-210 Degrees to 1100 Degrees C (Type J), (3) AAA Batteries, Dual Backlit Display with Degrees C, Degrees F or K Temperature in Display T1, T2, and T1-T2, Functions Min/Max/Avg with Elapsed Time Reference

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.