Zoro Homepage

Digital Clamp Meter, TRMS, 300 A

  • Mfr # 9200B

  • Zoro # G722439567


product price: $63.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9200B
Zoro #
G722439567
UPC #
614395004354
Country of Origin
China

Description

Digital Clamp Meter, Audible Continuity No, AC Response Calculation TRMS, Maximum AC Current Measurement 300 A, Maximum AC Voltage Measurement Not Applicable, Maximum DC Current Measurement Not Applicable, Maximum DC Voltage Measurement Not Applicable, Current Leakage Testing No, IP Rating Not Rated, Parameters Measured AC Current, Non-Contact Voltage, Intrinsically Safe No, Data Logging No, Thermal Imaging No, Removable Screen No, Bluetooth Compatible No, Jaw Opening 1.14 in, Jaw Style Clamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.