Zoro Homepage

Digital Stopwatch, 3.25 in H

  • Mfr # STW25

  • Zoro # G816665377


product price: $13.39
/ea

Key Features

Features
1 Second Resolution up to 40 hrs, 1/100th Second Resolution for 40 min, Tally Counter Counts up to 3,999
Resistance Properties
Water Resistant
Weight
1.6 oz
Lanyard Length
51 in
Clock Function Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STW25
Zoro #
G816665377
UPC #
614395005429
Country of Origin
China

Dimensions

Lanyard Length
51 in
Display Size
1 in
Overall Height
3 1/4 in
Overall Width
2 3/8 in
Overall Depth
7/8 in

Details

Features
1 Second Resolution up to 40 hrs, 1/100th Second Resolution for 40 min, Tally Counter Counts up to 3,999
Resistance Properties
Water Resistant
Weight
1.6 oz
Clock Function Included
Yes
Batteries Included
Yes
Digital Display Screen Type
LCD
Calibration Certificate Type
Available Separately
Maximum Time Capacity
23 hr 59 min 59.99 sec
Alarm Type
Audible
Item
Digital Stopwatch
Count Direction
Count Up
Accuracy
+/-2 Seconds Per Day

Description

Digital Stopwatch, Accuracy +/-2 Seconds Per Day, Features 1 Second Resolution up to 40 hrs, 1/100th Second Resolution for 40 min, Tally Counter Counts up to 3,999, Count Direction Count Up, Digital Display Screen Type LCD, Maximum Time Capacity 23 hr 59 min 59.99 sec, Alarm Type Audible, Resistance Properties Water Resistant, Calibration Certificate Type Available Separately, Maximum Temperature Measured Not Applicable, Minimum Temperature Measured Not Applicable, Display Size 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.