Shop TRIPLETT

DigitalMultimeter, 10A, 750VAC/1000VDC

  • Mfr # 9045-NIST
  • Zoro # G322436690

product price: 
$
250.99
/ea
Free Shipping & Returns

Key Features

Capacitance Measurement Accuracy
+/-20.0%
Capacitance Measurement Resolution
10 pF
Bar Graph Included
Yes
Minimum AC Voltage Measurement
6V AC
Minimum AC Current Measurement
0.1 uA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9045-NIST
Zoro #
G322436690
UPC #
614395002756
Country of Origin
China

Dimensions

Overall Width
3.7 in
Battery Size
9V
Overall Height
7 in
Depth
1.5 in
Manufacturers Warranty Length
3 yr

Details

Capacitance Measurement Accuracy
+/-20.0%
Capacitance Measurement Resolution
10 pF
Bar Graph Included
Yes
Minimum AC Voltage Measurement
6V AC
Minimum AC Current Measurement
0.1 uA
Batteries Included
Yes
CAT Safety Rating
CAT III 600V
Maximum AC Voltage Measurement
750V AC
Duty Cycle
Duty Cycle Test Included
Basic AC Current Accuracy
+/-2.5%
Data Hold
Yes
Maximum Frequency Measurement
10 MHz
Frequency Measurement Accuracy
+/-1.0%
Maximum DC Current Measurement
10 A
Auto Power Off
Yes
Minimum Storage Temperature
-20 Degrees F
Basic DC Current Accuracy
+/-2.0%
Minimum/Maximum Memory
Min/Max
Parameters Measured
AC Current, AC Voltage, Capacitance, Continuity, DC Voltage, Diode, Frequency, Resistance, Temperature
DC Current Measurement Resolution
0.1 uA
AC Voltage Measurement Resolution
1 mV
Maximum Capacitance Measurement
4,000 uF
Temperature Types Measured
Temperature K
Resistance Measurement Resolution
0.1 ohm
Maximum DC Voltage Measurement
1,000V DC
Instrument Counts
6,000
Basic DC Voltage Accuracy
+/-0.8%
IP Rating
Not Rated
Minimum Resistance Measurement
600 ohm
AC Response Calculation
TRMS
Maximum AC Current Measurement
10 A
Minimum DC Current Measurement
0.1 uA
Resistance Measurement Accuracy
+/-2.0%
Display Type
LCD
Voltage Units
mV, V
Auto Ranging
Yes
Min-Max-Avg Button Included
Yes
Item
Digital Multimeter
AC Current Measurement Resolution
0.1 uA
Includes Auto Sensing
No Auto Sensing Included
Special Features
44 Measurement Ranges with True RMS for Non-Sinusoidal or Noisy Waveforms, Double Molded Splash Proof, Dust Proof, Drop Resistant Case with Built-In Stand and CAT III 600V Safety Rating, Temperature, Frequency and Capacitance Measurement
Fuse Access
Yes
Minimum Frequency Measurement
10 Hz
Basic AC Voltage Accuracy
+/-1.2%
Frequency Measurement Resolution
0 Hz
Maximum Storage Temperature
60 Degrees F
Standards
CE
Includes
Battery, Alligator Clips, Type K Temperature Probe, Test Leads
DC Voltage Measurement Resolution
0.1 mV
Calibration Certificate Included
NIST Traceable
Maximum Resistance Measurement
60 megaohm
Minimum Operating Temperature
32 Degrees F
Current Units
A, uA
Minimum Capacitance Measurement
40 nF
Weight
11 oz
Battery Access
Yes
Diode Test
Yes
Battery Voltage
9 V
Minimum DC Voltage Measurement
600 mV DC

Description

Digital Multimeter, Audible Continuity Not Applicable, Basic AC Voltage Accuracy +/-1.2 Percent, Basic DC Voltage Accuracy +/-0.8 Percent, Data Hold Yes, Basic DC Current Accuracy +/-2.0 Percent, Maximum AC Voltage Measurement 750 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 6,000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.