Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual TRMS Voltage and Current Datalogger

  • Mfr # ACDL200

  • Zoro # G801866062


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Voltage Range
10V AC to 600V AC
Voltage Accuracy
+/-2.0% +/-1V
Voltage Channels
2
Current Range
10 to 200A
True RMS
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACDL200
Zoro #
G801866062
UPC #
614395003630
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Battery Size
AAA
Overall Depth
1 5/16 in
Manufacturer Warranty Length
1 yr
Overall Width
2 1/2 in
Overall Height
4 1/2 in

Details

Item
Voltage and Current Datalogger
Voltage Range
10V AC to 600V AC
Voltage Accuracy
+/-2.0% +/-1V
Voltage Channels
2
Current Range
10 to 200A
True RMS
Yes
Phase
2
Voltage Logging
Yes
Current Logging
Yes
Power Logging
No
Power Source
AC Adapter, Battery
Features
Jaw Size 0.5 in (12.7mm), Low Battery Indicator, Recalls Highest and Lowest Readings
Includes
AC Adapter, Current Clamp, Test Leads, USB Cable
Interface
USB
Storage
256,000 Readings
Current Channels
2
Software Required
Yes
Safety Rating
CAT III 600V
Display
LCD
Current Accuracy
+/-2.0% +/-1A
Recording Capacity
256,000 Readings
Sampling Rate
1 sec to 24 hr
Parameters Measured
AC Current, AC Voltage
Digital Display Screen Type
LCD
Maximum AC Voltage Measured
600 V AC
Minimum Operating Temperature Degrees F
32 Degrees F
AC Voltage Accuracy
+/-2%
Battery Voltage
1.5V
Batteries Included
Yes
Maximum AC Current Measurement
200 A
Number of Batteries Required
4
AC Current Accuracy
+/-2%
CAT Safety Rating
CAT III 600V
Maximum Operating Temperature Degrees F
122 Degrees F
Number of Records Stored
131,000
For Phase
Single
Minimum AC Current Measurement
10 A
Calibration Certificate Type
Not Certified
Minimum Sampling Rate
1 sec
Alert Type
Digital Display
Number of Probes Included
4
Minimum AC Voltage Measured
600 V AC
Compatible Operating Systems
Windows 10, Windows 7, Windows 8, Windows Vista, Windows XP
Number of Voltage Channels
2
Software Options
Software Included
Battery Chemistry
Alkaline
Maximum Sampling Rate
24 hr
Resistance Properties
Impact Resistant

Description

Voltage and Current Datalogger, AC Voltage Accuracy +/-2 Percent, Alert Type Digital Display, Current Channels 2, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Single, Calibration Certificate Type Not Certified, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement 200 A, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured 600 V AC, Minimum Relative Humidity Measured Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.