Zoro Homepage

Electric Vehicle Charger Test Kit

  • Mfr # TEV300

  • Zoro # G615820779


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Overall Height
2 3/8 in
Testing Functions
Provides fundamental wiring testing for EV charging systems with LED GO/NO GO indication
Overall Width
2 3/4 in
Vehicle Systems Coverage
Electric Vehicles
Display Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEV300
Zoro #
G615820779
UPC #
614395005474
Country of Origin
China

Dimensions

Overall Height
2 3/8 in
Overall Width
2 3/4 in
Overall Depth
24 in

Details

Testing Functions
Provides fundamental wiring testing for EV charging systems with LED GO/NO GO indication
Item
Electric Vehicle Charger Test Kit
Vehicle Systems Coverage
Electric Vehicles
Display Type
LED
Includes
IEC62196-2 Type 2 Female to Male Adaptor/Converter, Pouch Case
Series
TEV300
Connectivity
No Connectivity
Tool Type
Electric Vehicle Charging Station Tester
Standards
CAT II 300V, CE, EMC Directive (2014/30/EU), EN61010-1 Standard, Low Voltage Directive (2014/35/ EU), RoHS
Ports
Tesla Connection, Type 2 Charger Connector

Description

Electric Vehicle Charger Test Kit, Tool Type Electric Vehicle Charging Station Tester, Display Type LED, Connectivity No Connectivity, Battery Type Not Applicable, Overall Height 2 3/8 in, Ports Tesla Connection, Type 2 Charger Connector, Display Size Not Applicable, Includes IEC62196-2 Type 2 Female to Male Adaptor/Converter, Pouch Case, Testing Functions Provides fundamental wiring testing for EV charging systems with LED GO/NO GO indication

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.