Zoro Homepage

Electric Vehicle Charger Test Kit

  • Mfr # TEV500

  • Zoro # G915820738


product price: $635.99
/ea
Free Shipping & Returns

Key Features

Display Type
LED
Tool Type
Electric Vehicle Charging Station Tester
Ports
Tesla Connection, Type 2 Charger Connector
Connectivity
No Connectivity
Overall Depth
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEV500
Zoro #
G915820738
UPC #
614395005481
Country of Origin
China

Dimensions

Overall Depth
2 3/4 in
Overall Width
4 1/4 in
Overall Height
6 7/8 in

Details

Display Type
LED
Tool Type
Electric Vehicle Charging Station Tester
Ports
Tesla Connection, Type 2 Charger Connector
Connectivity
No Connectivity
Series
TEV500
Item
Electric Vehicle Charger Test Kit
Testing Functions
PE Pre-Test: Allows testing the PE conductor for possiblepresence of dangerous voltage against earth, Test charging stations for both basic & advanced diagnostic requirements
Vehicle Systems Coverage
Electric Vehicles
Features
PE Pre-Test. Control Pilot (CP) State (Vehicle Simulation). CP Error "E" simulation. PE Error (Earth Fault) simulation. CCID TRIP Test Button. Phase indicator LED. Measuring Terminal Outputs L1, L2(N), PE and PP.
Standards
CAT II 300V, CE, EMC Directive (2014/30/EU), EN61010-1 Standard, Low Voltage Directive (2014/35/ EU), RoHS, SAE J1772
Includes
IEC62196-2 Type 2 Female to Male Adaptor/Converter, Pouch Case

Description

Electric Vehicle Charger Test Kit, Tool Type Electric Vehicle Charging Station Tester, Display Type LED, Connectivity No Connectivity, Battery Type Not Applicable, Overall Height 6 7/8 in, Ports Tesla Connection, Type 2 Charger Connector, Display Size Not Applicable, Includes IEC62196-2 Type 2 Female to Male Adaptor/Converter, Pouch Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.