Zoro Homepage

Electric Vehicle Probe Kit, 7-3/4" H

  • Mfr # TEV200

  • Zoro # G013332928


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Includes
IEC62196-2 Type 2 Female to Male Adaptor/Converter, Pouch Case
Standards
CAT II 300V, CE, EMC Directive (2014/30/EU), EN61010-1 Standard, Low Voltage Directive (2014/35/ EU), RoHS
Vehicle Systems Coverage
Electric Vehicles
Overall Width
4 1/4 in
Overall Height
7 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEV200
Zoro #
G013332928
UPC #
614395005467
Country of Origin
China

Dimensions

Overall Width
4 1/4 in
Overall Height
7 3/4 in

Details

Item
Electric Vehicle Probe Kit
Includes
IEC62196-2 Type 2 Female to Male Adaptor/Converter, Pouch Case
Standards
CAT II 300V, CE, EMC Directive (2014/30/EU), EN61010-1 Standard, Low Voltage Directive (2014/35/ EU), RoHS
Vehicle Systems Coverage
Electric Vehicles
Ports
Tesla Connection, Type 2 Charger Connector
Connectivity
No Connectivity
Series
TEV200
Testing Functions
Allows you to perform typical MFT measurements: Voltage, frequency, phase indication, phase sequence, various RCD tests and measurements, insulation resistance, low ohm measurements, line and loop impedances (If supported by the measuring input device)
Tool Type
Electric Vehicle Charging Station Tester

Description

Electric Vehicle Probe Kit, Tool Type Electric Vehicle Charging Station Tester, Display Type Not Applicable, Connectivity No Connectivity, Battery Type Not Applicable, Overall Height 7 3/4 in, Ports Tesla Connection, Type 2 Charger Connector, Display Size Not Applicable, Includes IEC62196-2 Type 2 Female to Male Adaptor/Converter, Pouch Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.