Zoro Homepage

Ethylene/Propylene Glycol Refractometer

  • Mfr # RFT50

  • Zoro # G605848691


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Resolution
1 Degrees C
Accuracy
+/-2 %
Automatic Temperature Compensation
Yes
Includes
Carrying Case, Cleaning Cloth, Pipette, Screwdriver
Range
-50 Degrees C to 0 Degrees C, 1.15 to 1.30 specific gravity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFT50
Zoro #
G605848691
UPC #
614395004477
Country of Origin
China

Dimensions

Width
1 19/32 in
Length
6 45/64 in
Height
1.6 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Overall Height
1 5/8 in
Overall Depth
6 3/4 in
Overall Width
1 5/8 in
Sample Size
0.1 mL

Details

Item
Refractometer
Resolution
1 Degrees C
Accuracy
+/-2 %
Automatic Temperature Compensation
Yes
Includes
Carrying Case, Cleaning Cloth, Pipette, Screwdriver
Range
-50 Degrees C to 0 Degrees C, 1.15 to 1.30 specific gravity
Specific Gravity
1.15 to 1.30
Features
Automatic Temperature Compensation, Easy Calibration with Distilled Water
Freezing Point
-50 to 0 Degrees C Propylene and Ethylene
Function
Measure the Freezing Point of Polyproylene and Ethylene Glycol and Battery Acid Specific Gravity
Type
Hand Held; Propylene/Ethylene Glycol
Product Type
Refractometer
Temperature Accuracy
+/- 2%
Automatic Temperature Compensation - Maximum
0 Degrees C
Temperature Compensation
Automatic
Test Parameters
Ethylene Glycol, Propylene Glycol, Battery Acid Specific Gravity
Display Type
Analog
Includes Zero Percent Adjust
Zero % Adjust
Automatic Temperature Compensation - Minimum
-50 Degrees C
Standards
CE

Description

Refractometer, Hand Held; Propylene/Ethylene Glycol, Range -50 Degrees C to 0 Degrees C, 1.15 to 1.30 specific gravity, Automatic Temperature Compensation Yes, Accuracy +/-2 Percent, Resolution 1 Degrees C, Function Measure the Freezing Point of Polyproylene and Ethylene Glycol and Battery Acid Specific Gravity, Specific Gravity 1.15 to 1.30, Freezing Point -50 to 0 Degrees C Propylene and Ethylene, Features Automatic Temperature Compensation, Easy Calibration with Distilled Water

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.