Zoro Homepage

Ethylene/Propylene Glycol Refractometer

  • Mfr # RFT55

  • Zoro # G605848721


product price: $84.55
/ea
Free Shipping & Returns

Key Features

Resolution
2 Degrees F
Accuracy
+/-2 %
Automatic Temperature Compensation
Yes
Includes
Carrying Case, Cleaning Cloth, Pipette, Screwdriver
Range
-60 Degrees F to 32 Degrees F, 1.15 to 1.30 specific gravity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFT55
Zoro #
G605848721
UPC #
614395004484
Country of Origin
China

Dimensions

Width
1 19/32 in
Length
6 45/64 in
Manufacturers Warranty Length
1 yr
Height
1.6 in
Overall Depth
6 3/4 in
Overall Height
1 5/8 in
Overall Width
1 5/8 in
Manufacturer Warranty Length
1 yr
Sample Size
0.1 mL

Details

Item
Refractometer
Resolution
2 Degrees F
Accuracy
+/-2 %
Automatic Temperature Compensation
Yes
Includes
Carrying Case, Cleaning Cloth, Pipette, Screwdriver
Range
-60 Degrees F to 32 Degrees F, 1.15 to 1.30 specific gravity
Features
Automatic Temperature Compensation, Easy Calibration with Distilled Water
Specific Gravity
1.15 to 1.30
Function
Measure the Freezing Point of Polyproylene and Ethylene Glycol and Battery Acid Specific Gravity
Type
Hand Held; Propylene/Ethylene Glycol
Freezing Point
-60 to 25 Degrees F Propylene, -60 to 32 Degrees F Ethylene
Product Type
Refractometer
Automatic Temperature Compensation - Minimum
-60 Degrees F
Test Parameters
Ethylene Glycol, Propylene Glycol, Battery Acid Specific Gravity
Automatic Temperature Compensation - Maximum
25 Degrees F
Includes Zero Percent Adjust
Zero % Adjust
Temperature Accuracy
+/- 2%
Standards
CE
Display Type
Analog
Temperature Compensation
Automatic

Description

Refractometer, Hand Held; Propylene/Ethylene Glycol, Range -60 Degrees F to 32 Degrees F, 1.15 to 1.30 specific gravity, Automatic Temperature Compensation Yes, Accuracy +/-2 Percent, Resolution 2 Degrees F, Function Measure the Freezing Point of Polyproylene and Ethylene Glycol and Battery Acid Specific Gravity, Specific Gravity 1.15 to 1.30, Freezing Point -60 to 25 Degrees F Propylene, -60 to 32 Degrees F Ethylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.