Zoro Homepage

FUEZR-2 Ultra-Bright Worklight/Flas, PK2

  • Mfr # TT-102-2PK

  • Zoro # G004845246


product price: $22.49
/pk 2, $11.25/ea

Key Features

Overall Length
4.8
Weight
0.3lbs
Color
Gray/Red
Includes
Pack of 2
Overall Width
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-102-2PK
Zoro #
G004845246
UPC #
614395031893
Country of Origin
China

Dimensions

Overall Length
4.8
Overall Width
3
Overall Height
7

Details

Item
FUEZR-2 Ultra-Bright Worklight/Flas,PK2
Weight
0.3lbs
Color
Gray/Red
Includes
Pack of 2

Description

FUEZR-2 Ultra-Bright Worklight/Flas,PK2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.