Zoro Homepage

Gas Analyzers, 32 F to 122 F, LCD

  • Mfr # GSM350

  • Zoro # G810934653


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Features
Adjustable CO and CO2 Alarm, Data Hold, Datalogging duration of 1 hour, 24 hours, or 7 days, Histogram display for viewing captured readings, Large color LCD display with 4 brightness levels, Real time clock, Sampling Rate of 1 minute, 15 minutes, or 1 hour, Simultaneously displays CO, CO2, Temperature, and Humidity, Transfer historical data to your PC in Excel (CSV) format via USB
Minimum Carbon Dioxide Measured
0 ppm
Maximum Relative Humidity Measured
100 %
Number of Records Stored
5,000
PPM Accuracy
+/-5% FS (CO), +/-3% (CO2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSM350
Zoro #
G810934653
UPC #
614395004668
Country of Origin
China

Details

Item
Gas Analyzers
Features
Adjustable CO and CO2 Alarm, Data Hold, Datalogging duration of 1 hour, 24 hours, or 7 days, Histogram display for viewing captured readings, Large color LCD display with 4 brightness levels, Real time clock, Sampling Rate of 1 minute, 15 minutes, or 1 hour, Simultaneously displays CO, CO2, Temperature, and Humidity, Transfer historical data to your PC in Excel (CSV) format via USB
Minimum Carbon Dioxide Measured
0 ppm
Maximum Relative Humidity Measured
100 %
Number of Records Stored
5,000
PPM Accuracy
+/-5% FS (CO), +/-3% (CO2)
Minimum Temperature Measured
32 Degrees F
Maximum Carbon Monoxide Measured
1,000 ppm
Testing Functions
Relative Humidity, Temperature
Battery Voltage
3.7V
Relative Humidity Accuracy
+/-3.5% from 20 to 80% RH
Minimum Carbon Monoxide Measured
0 ppm
Temperature Accuracy
+/-4 Degrees F
Maximum Temperature Measured
122 Degrees F
Calibration Certificate Type
Not Certified
Digital Display Screen Type
LCD with Backlight
Minimum Relative Humidity Measured
1 %
Maximum Carbon Dioxide Measured
9,999 ppm
Gases Detected
Carbon Dioxide, Carbon Monoxide

Description

Gas Analyzers, Calibration Certificate Type Not Certified, Digital Display Screen Type LCD with Backlight, Features Adjustable CO and CO2 Alarm, Data Hold, Datalogging duration of 1 hour, 24 hours, or 7 days, Histogram display for viewing captured readings, Large color LCD display with 4 brightness levels, Real time clock, Sampling Rate of 1 minute, 15 minutes, or 1 hour, Simultaneously displays CO, CO2, Temperature, and Humidity, Transfer historical data to your PC in Excel (CSV) format via USB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.