HD 4K CCTV Monitor, TFT LCD, 7" Screen Sze

  • Mfr # HDCM-4K

  • Zoro # G3944812


product price: $239.39
/ea
Free Shipping & Returns

Key Features

Type
TFT LCD
Overall Height
5.1 in
Width
7.4 in
Line Resolution
1920 x 1080
Depth
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDCM-4K
Zoro #
G3944812
UPC #
614395001933
Country of Origin
China

Dimensions

Overall Height
5.1 in
Width
7.4 in
Depth
1.2 in
Manufacturers Warranty Length
1 yr
Screen Size
7 in
Height
5 9/64 in
Overall Width
1 1/4 in
Diagonal Screen Size
7 in
Overall Depth
5 1/4 in
Viewable Screen Size
7"
Screen Size Class
7"

Details

Item
LCD Monitor
Type
TFT LCD
Line Resolution
1920 x 1080
Display
Color
Video Inputs
Composite-BNC, HDMI, YPbPr-BNC
Video Outputs
BNC
Standards
CE, FCC
Features
On-Screen Menu Driven Controls
Voltage
240V AC
Power Rating
6 W
For Use With
Cable or Satellite Installation and Troubleshooting, Security Camera System
Pixels
1920 x 1080
Power Supply
Included
Includes
HDCM-4K 7" Ultra-Compact HD 4K Security Test Monitor, Wall-Mountable Stand, Desk-Mountable Stand, Rack-Mountable Stand, AC Adapter, Rechargeable Battery, External Charger
Operating Temp.
-4 Degrees to 140 Degrees F
Weight
1 lb
Cabinet Color
Gray
Input Type
BNC, HDMI
Aspect Ratio
16:09
Frequency Range
50 to 60 Hz
Power Consumption
6 W
Built-In
Speakers
Resolution
1080p
Maximum Operating Temperature
140 Degrees F
Output Type
BNC, HDMI
Minimum Operating Temperature
-4 Degrees F
Maximum Viewing Angle
70 Degrees
Display Screen Type
TFT LCD
Maximum Frequency
60 Hz
Minimum Frequency
50 Hz
Brightness
450 Nit
Maximum Resolution
1920 x 1080
Number of Speakers
1
Screen Mode
Full HD
Panel Technology
Thin Film Transistor (TFT)
Mount Type
Wall Mountable;Desk Mountable;Rack-mountable
HDMI
Yes
Native Contrast Ratio
500:1
Number of Screens
1
Number of HDMI Inputs
1
Speakers
Yes
Operating Power Consumption
6 W
Operating Voltage
240V AC
Backlight Technology
LED
Mounting
Desk Mountable, Wall Mountable, Rack-mountable

Description

CCTV Monitor, Diagonal Screen Size 7 in, Display Screen Type TFT LCD, Resolution 1080p, Input Type BNC, HDMI, Includes AC Adapter, External Charger, Rechargeable Battery, Wall, Desk or Rack Mountable Stand, Manufacturers Warranty Length 1 yr, Maximum Frequency 60 Hz, Maximum Operating Temperature 140 Degrees F, Maximum Viewing Angle 70 Degrees , Minimum Frequency 50 Hz, Minimum Operating Temperature -4 Degrees F, Operating Voltage 240V AC, Output Type BNC, HDMI, Overall Depth 5 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.