Zoro Homepage

HD CCTV Tester, Gray, Plastic

  • Mfr # 8066

  • Zoro # G4621152


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Includes
12V Camera Power Cable, AC Adapter/Charger, Audio Cable, BNC to BNC Cable, Carrying Case, RS485 Cable, Wrist Strap
Resolution
8MP
Features
Supports Hikvision/Dahua/ACTI and more than 30 Protocols
Function
CVI/TVI/AHD Camera Test, Ethernet Bandwidth Test, IP Camera Test, IP Discovery, ONVIF Test, Ping Test, Video Monitor Test
Displays
Color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8066
Zoro #
G4621152
UPC #
614395001926
Country of Origin
China

Dimensions

Height
3 5/16 in
Depth
1 5/16 in
Length
4 29/32 in
Width
5 in
Display Size
4 in

Details

Item
HD CCTV Tester
Includes
12V Camera Power Cable, AC Adapter/Charger, Audio Cable, BNC to BNC Cable, Carrying Case, RS485 Cable, Wrist Strap
Resolution
8MP
Features
Supports Hikvision/Dahua/ACTI and more than 30 Protocols
Function
CVI/TVI/AHD Camera Test, Ethernet Bandwidth Test, IP Camera Test, IP Discovery, ONVIF Test, Ping Test, Video Monitor Test
Displays
Color
Body Material
Heavy Duty Plastic
Characteristics
All-In-One with HDMI Output
Display Type
5 in Touchscreen
Power Supply
12V DC @ 3 A
Camera Inputs
2
Power Source
AC Power Adapter, Lithium-Ion Battery
For Use With
4K H.264, 4K H.265
Color
Gray, Red
Connector Type
Audio, BNC, Ethernet, RS485
Standards
CE
Product Type
Camera Tester
Display Screen Type
LCD Touchscreen
Digital Memory Capacity
3.2 GB
Input Type
BNC, RJ45, RS485
Includes Batteries
Yes
Battery Chemistry
Lithium Ion
Backlit Digital Display
Yes
Compatible Camera Systems
AHD, CVI, TVI, NTSC/PAL
Number of Batteries Required
1
Testing Functions
PTZ Control Test, Video Transmission

Description

HD CCTV Tester, Testing Functions PTZ Control Test, Video Transmission, Display Size 4 in, For Use With 4K H.264, 4K H.265, Input Type BNC, RJ45, RS485, Display Screen Type LCD Touchscreen, Backlit Digital Display Yes, Battery Chemistry Lithium Ion, Color Gray, Red, Compatible Camera Systems AHD, CVI, TVI, NTSC/PAL, Digital Memory Capacity 3.2 GB, Features Supports Hikvision/Dahua/ACTI and more than 30 Protocols

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.