Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDMI Cable, High Speed, PVC, Black, 3 ft

  • Mfr # HDMI-HS-3BK

  • Zoro # G001113850


product price: $4.39
/ea

Key Features

Cable Type
High Speed
Jacket Material
PVC
Color
Black
Conductor Size
28 AWG
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDMI-HS-3BK
Zoro #
G001113850
UPC #
614395031602
Country of Origin
China

Dimensions

Conductor Size
28 AWG
Length
3 ft
Overall Length
3 ft

Details

Cable Type
High Speed
Jacket Material
PVC
Color
Black
Conductor Material
Copper
Standards
RoHS Compliant
NEC Article and Type
Not Rated
Jacket Color
Black
Connector Type
HDMI Male/HDMI Male
Item
HDMI Cable
Features
10 Gbps Bandwidth
Shielded
Unshielded
For Use With
Audio-Visual Equipment, Home Theater
Insulation Material
PE
End 1 Number of Connections
1
Conductor Gauge
28 AWG
Fire Rating
Not Rated
Maximum Impedance
100 ohm
End 2 Connection Finish
Gold-Plated
Cable Color
Black
End 1 Connection Type
HDMI Male
End 2 Number of Connections
1
End 1 Connection Finish
Gold-Plated
End 2 Connection Type
HDMI Male
Total Number of Cables
1

Description

HDMI Cable, Cable Color Black, Overall Length 3 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 28 AWG, For Use With Audio-Visual Equipment, Home Theater, Jacket Material PVC, End 2 Number of Connections 1, Maximum Impedance 100 ohm, End 1 Number of Connections 1, Shielded Unshielded, Shielding Material Not Applicable, Total Number of Cables 1, Fire Rating Not Rated, End 1 Connection Type HDMI Male, Insulation Material PE, End 2 Connection Type HDMI Male, Jacket Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.