Zoro Homepage

HDMI Cable, High Speed, Black, 3 ft, 28, PK5

  • Mfr # HDMI-HS-3BK-5PK

  • Zoro # G804262328


product price: $19.89
/pk 5, $3.98/ea

Key Features

Overall Height
5
Color
Black
Overall Width
9
Length
3'
Overall Length
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDMI-HS-3BK-5PK
Zoro #
G804262328
UPC #
614395031817
Country of Origin
China

Dimensions

Overall Height
5
Overall Width
9
Length
3'
Overall Length
9

Details

Item
HDMI Cable,High Speed,Black,3 ft,28,PK5
Color
Black
Includes
Pack of 5
Standards
UL, CE, ROHS
Application
For use with home theater and audio/visual equipment designed for common cable and satelite TV resolutions up to 1080p (60Hz) and 4k (30Hz)
Weight
1.35lbs

Description

HDMI Cable,High Speed,Black,3 ft,28,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.