Zoro Homepage

HDMI Cable, High Speed, Black, 6 ft, 28, PK5

  • Mfr # HDMI-HS-6BK-5PK

  • Zoro # G704262336


product price: $30.39
/pk 5, $6.08/ea

Key Features

Overall Length
9
Weight
2.05lbs
Length
6'
Includes
Pack of 5
Application
For use with home theater and audio/visual equipment designed for common cable and satelite TV resolutions up to 1080p (60Hz) and 4k (30Hz)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDMI-HS-6BK-5PK
Zoro #
G704262336
UPC #
614395031848
Country of Origin
China

Dimensions

Overall Length
9
Length
6'
Overall Width
9
Overall Height
5

Details

Item
HDMI Cable,High Speed,Black,6 ft,28,PK5
Weight
2.05lbs
Includes
Pack of 5
Application
For use with home theater and audio/visual equipment designed for common cable and satelite TV resolutions up to 1080p (60Hz) and 4k (30Hz)
Color
Black
Standards
UL, CE, ROHS

Description

HDMI Cable,High Speed,Black,6 ft,28,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.