Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Speed Crimper and Connector Kit

  • Mfr # CAT5-HS-KIT

  • Zoro # G9193767


product price: $64.99
/ea

Key Features

Color
Clear
Cable Type
CAT6
Includes
(20) CAT6 Pass-Thru Modular Connectors, (20) Strain Reliefs, Crimp Tool
Installation Method
Crimp and Cut
Connection
RJ45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAT5-HS-KIT
Zoro #
G9193767
UPC #
614395061227
Country of Origin
China

Details

Item
High Speed Crimper and Connector Kit
Color
Clear
Cable Type
CAT6
Includes
(20) CAT6 Pass-Thru Modular Connectors, (20) Strain Reliefs, Crimp Tool
Installation Method
Crimp and Cut
Connection
RJ45
Impedance
100 ohms
Hz
250 MHz
Connector Type
RJ45
Special Features
Simplify Twisted Pair Terminations By Allowing The Wires to Slide Through Holes Out The Front of The Connector to Easily Verify The Proper Wiring Order With A Visual Inspection
Number of Connectors
20
Product Type
High Speed Crimper and Connector Kit
Compatible Cable Fire Rating
Not Rated
Compatible Wire Solid/Stranded
Solid
Number of Connectors Included
20
Compatible Cable Performance Category
6
Compatible Conductor Gauge
24 AWG
Compatible Cable Shape
Round
Number of Positions
8
End Type
Pass-Through
Number of Contacts
8
Shielded
Unshielded
Compatible Wire Material
Copper

Description

High Speed Crimper and Connector Kit, Compatible Cable Fire Rating Not Rated, Connector Type RJ45, Color Clear, Shielded Unshielded, End Type Pass-Through, Insert Construction - New 2-Piece, Product Type High Speed Crimper and Connector Kit, Optical Fiber Type Not Applicable, Number of Contacts 8, Number of Connectors Included 20, Number of Positions 8, Compatible Conductor Gauge 24 AWG, Compatible Wire Material Copper, Compatible Wire Solid/Stranded Solid, Compatible Cable Shape Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.