Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Voltage Detector, 132 kV, 50/60 Hz

  • Mfr # HVD132

  • Zoro # G310018556


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Detector Type
Non-Contact Proximity Detector
Testing Functions
Voltage Detector
Tool Height
12.5 in
Maximum AC Voltage Measured
132 kV
Display Screen Type
No Display
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVD132
Zoro #
G310018556
UPC #
614395005030
Country of Origin
Taiwan, Province of China

Dimensions

Tool Height
12.5 in
Tool Length
3 in
Tool Width
2.8 in
Battery Size
9V

Details

Item
High Voltage Detector
Detector Type
Non-Contact Proximity Detector
Testing Functions
Voltage Detector
Maximum AC Voltage Measured
132 kV
Display Screen Type
No Display
Power Source
Battery
Maximum Operating Temperature
122 Degrees F
Includes
Carrying Case
Number of Batteries Required
1
Auto Ranging
No
Minimum Operating Temperature
32 Degrees F
Alert Type
Light, Sound
Standards
CE, RoHS Compliant
Display Type
No Display
Compatible Hot Stick
None
Features
Hot Stick Mountable for High Voltage Use
Frequency Rating
50 to 60 Hz
Minimum AC Voltage Measured
50 V
Includes Batteries
Yes
For Use On
Cables, Circuit Breakers, Wall Outlets, Wires
Number of Voltage Ranges
2

Description

High Voltage Detector, Alert Type Light, Sound, Auto Ranging No, Compatible Hot Stick None, Detector Type Non-Contact Proximity Detector, Display Screen Type No Display, Display Type No Display, Features Hot Stick Mountable for High Voltage Use, For Use On Cables, Circuit Breakers, Wall Outlets, Wires, Frequency Rating 50 to 60 Hz, Includes Carrying Case, Input Impedance Not Applicable, Maximum AC Voltage Measured 132 kV, Maximum DC Voltage Measured Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.