Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HUMIDITYPEN/PSYCHROMETER, Onboard, NIST

  • Mfr # RHT02-NIST

  • Zoro # G705687237


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Application
Building Inspection, Green Houses, Libraries, Museums, Offices, Storage Areas, Warehouses, Water Restoration
Humidity Accuracy
+/-3% (10% to 90% RH)
Includes
CR2032 Battery
Battery Type
CR2032 Battery
Data Hold
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHT02-NIST
Zoro #
G705687237
UPC #
614395004026
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr
Overall Height
1.7 in
Overall Width
6.9 in
Overall Depth
0.6 in

Details

Item
Humidity Pen/Psychrometer
Application
Building Inspection, Green Houses, Libraries, Museums, Offices, Storage Areas, Warehouses, Water Restoration
Humidity Accuracy
+/-3% (10% to 90% RH)
Includes
CR2032 Battery
Battery Type
CR2032 Battery
Data Hold
Yes
Sensor Type
Thermistor
Standards
CE Certified, RoHS Compliant
Sensor Material
Plastic/Metal
Response Time
1 sec
Data Logging
No
Humidity Resolution
0.1 %
Sampling Rate
1 sec
Ambient Temperature Range
-20 Degrees to 60 Degrees C, -4 Degrees to 140 Degrees F
Meter Type
Basic Function Relative Humidity & Temperature Meter
Ambient Temperature Accuracy
+/-1.1 Degrees F
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Properties Measured
Ambient Temperature
Display Screen Type
LCD
Includes Batteries
Batteries Included
Weight
1.9 oz
Min/Max Memory
Yes
Humidity Range
0% to 100%
Probe Design
Onboard
IP/NEMA Rating
Not Rated
Low Battery Indicator
Yes
Housing Color
Black
Auto Shut-Off
Yes
Includes Probes
Yes
Backlit Screen
No
Includes Case
No Case Included
Battery Run Time
300 hr
Data Update Frequency
60 sec
Operating Temperature Range
-4 Degrees to 140 Degrees F
Bluetooth Enabled
No
Housing Material
Plastic
Temperature Resolution
0.1 Degrees
Includes Low Battery Indicator
Low Battery Indicator
Includes Probe
Probe Included
Humidity Measurement - Minimum
0 %
Ambient Temperature Measurement - Maximum
140 Degrees F
Humidity Measurement - Maximum
100 %
Includes Data Logging
No Data Logging Included
Includes Data Hold
Data Hold
Product Type
Relative Humidity and Temperature Meter
Ambient Temperature Measurement - Minimum
-4 Degrees F

Description

Humidity Pen/Psychrometer, +/-3 Percent (10 Percent to 90 Percent RH) Humidity Accuracy, Not Applicable Dew Point Range, 0.1 Percent Humidity Resolution, Sensor Type Thermistor, Battery Type CR2032 Battery, Data Hold Yes, Response Time 1 sec, Data Logging No, Includes CR2032 Battery

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.