Zoro Homepage

Hygro-Thermometer

  • Mfr # EMDL700

  • Zoro # G005948069


product price: $643.99
/ea
Free Shipping & Returns

Key Features

Interface
USB
Includes
AC Adapter, Sensor Probe with 3.3 ft (1 m) Cable, USB Cable, Windscreen
Features
1 sec to 24 hr Sampling Rate with Manual Start/Stop, Adjustable Alarm, Brightness Adjustment and Screen Saver with Adjustable Start Time, Built-In Desk Stand and Wall Mounting Bracket, Progress Bar Indicates used/free Memory, Real Time Graphical Curve with Zoom and Digital Display of Readings, Tripod Mount
Temp. Range (F)
-4 Degrees to 176 Degrees F
Accuracy
+/-0.9 Degrees F, +/-1.4dB, +/-2.5%RH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMDL700
Zoro #
G005948069
UPC #
614395004408
Country of Origin
China

Dimensions

Height (In.)
4.5 in
Depth (In.)
0.7 in
Manufacturers Warranty Length
1 yr
Width (In.)
7.1 in
Connection Size
USB
Overall Width
7 1/8 in
Manufacturer Warranty Length
1 yr
Overall Height
4 1/2 in
Overall Depth
3/4 in

Details

Item
Data Logger
Interface
USB
Includes
AC Adapter, Sensor Probe with 3.3 ft (1 m) Cable, USB Cable, Windscreen
Features
1 sec to 24 hr Sampling Rate with Manual Start/Stop, Adjustable Alarm, Brightness Adjustment and Screen Saver with Adjustable Start Time, Built-In Desk Stand and Wall Mounting Bracket, Progress Bar Indicates used/free Memory, Real Time Graphical Curve with Zoom and Digital Display of Readings, Tripod Mount
Temp. Range (F)
-4 Degrees to 176 Degrees F
Accuracy
+/-0.9 Degrees F, +/-1.4dB, +/-2.5%RH
Sample Point Storage
20,000
Software Required
No
Alarm
High/Low Audible and Visual
Time Intervals
1 sec to 24 hr
Digital Readout
Touch Screen Color LCD
Temp. Range (C)
-20 Degrees to 80 Degrees C
Calibration Certificate
No
Relative Humidity Range
10% to 95%
Battery Life
Rechargeable
Special Features
Free Memory Indicator, Graphical Color Display, High/Low Alarms
Wireless Range
No
Remote Probe
Yes
AC Adapter
Yes
Waterproof
No
Compatible With
Windows 7, 8 and 10
Type
Ambient Temperature, Humidity and Sound
Frequency of Transmissions
1 sec to 24 hr
Accuracy Degrees F
+/-0.9 Degrees
Minimum Relative Humidity Measured
10 %
Parameters Measured
Relative Humidity, Sound, Temperature Degrees C, Temperature Degrees F
Resistance Properties
Impact Resistant
Batteries Included
Yes
Minimum Operating Temperature Degrees F
-4 Degrees F
Number of Records Stored
20,000
Minimum Temperature Measured Degrees C
-20 Degrees C
Maximum Temperature Measured Degrees C
80 Degrees C
Maximum Temperature Measured Degrees F
176 Degrees F
Software Options
No Software Required
Minimum Temperature Measured Degrees F
-4 Degrees F
Compatible Operating Systems
Windows 10, Windows 7, Windows 8
Digital Display Screen Type
LCD
Calibration Certificate Type
Not Certified
Maximum Sampling Rate
24 hr
Accuracy Degrees C
+/-0.5 Degrees
Maximum Operating Temperature Degrees F
176 Degrees F
Minimum Sampling Rate
1 sec
Number of Probes Included
1
Battery Chemistry
Lithium
Maximum Relative Humidity Measured
95 %
Battery Voltage
3.6V
Alert Type
Digital Display, Light, Sound

Description

Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Light, Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Not Certified, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 95 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 10 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.