Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hygro-Thermometer w/DP and WB

  • Mfr # RHT05

  • Zoro # G602017069


product price: $90.59
/ea
Free Shipping & Returns

Key Features

Humidity Accuracy
+/-3%
Includes
(1) CR2032 Battery
Battery Type
CR2032
Temp. Range (F)
-4 Degrees to 140 Degrees F
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHT05
Zoro #
G602017069
UPC #
614395003180
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Hygro-thermometer w/DP and WB
Humidity Accuracy
+/-3%
Includes
(1) CR2032 Battery
Battery Type
CR2032
Temp. Range (F)
-4 Degrees to 140 Degrees F
Relative Humidity Range
0 to 100%
Humidity Resolution
0.1 %
Display
Dual LCD
Dew Point Range
23 Degrees to 140 Degrees F
Temp. Resolution (F)
0.1 Degrees C
Temp. Resolution (C)
0.1 Degrees F
Temp. Accuracy (F)
+/-1.1 Degrees F
Temp. Accuracy (C)
+/-0.6 Degrees C
Special Features
Degrees F/ Degrees C Switchable, Built-in Humidity Calibration Using Optional Calibration Solutions, Dual Display Simultaneously Displays Humidity and Air Temperature or Wet Bulb, or Dew Point, Min/Max Records The Highest and Lowest Readings
Temp. Range (C)
-20 Degrees to 60 Degrees C
Wet Bulb Temperature Range
-4 Degrees to 139.8 Degrees F
Auto Power Off
Yes
Meter Style
Pen
Data Hold
Yes

Description

Hygro-thermometer w/DP and WB, Pen, 0 to 100 Percent Relative Humidity Range, +/-3 Percent Humidity Accuracy, -4 Degrees to 140 Degrees F Temp. Range (F), +/-1.1 Degrees F Temp. Accuracy (F), -4 Degrees to 139.8 Degrees F Wet Bulb Temperature Range, 23 Degrees to 140 Degrees F Dew Point Range, 0.1 Percent Humidity Resolution, Display Dual LCD, Battery Type CR2032, Auto Power Off Yes, Data Hold Yes, Includes (1) CR2032 Battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.