Zoro Homepage

Hygrothermometer Datalogger

  • Mfr # RHDL30

  • Zoro # G002002276


product price: $92.95
/ea
Free Shipping & Returns

Key Features

Interface
USB
Includes
Stand Cover
Features
Adjustable Alarm, Mark upto 8 Events, Password Protected, Recalls Highest and Lowest Readings
Temp. Range (F)
-22 Degrees to 158 Degrees F
Accuracy
+/-1 Degrees F (0.5 Degrees C) Temp, +/-3% RH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHDL30
Zoro #
G002002276
UPC #
614395002589
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Overall Depth
3/4 in
Battery Size
CR2
Overall Width
1 13/16 in
Overall Height
4 5/16 in
Manufacturer Warranty Length
1 yr

Details

Item
Humidity Data Logger
Interface
USB
Includes
Stand Cover
Features
Adjustable Alarm, Mark upto 8 Events, Password Protected, Recalls Highest and Lowest Readings
Temp. Range (F)
-22 Degrees to 158 Degrees F
Accuracy
+/-1 Degrees F (0.5 Degrees C) Temp, +/-3% RH
Sample Point Storage
48,000
Alarm
User Programmable
Time Intervals
30 sec to 120 min
Digital Readout
LCD
AC Adapter
No
Compatible With
Windows
Special Features
Download Data in pdf Format With Graph or Excel (.csv) USB Interface, User-Programmable High/Low Alarms Password Protection, User-Programmable Start and Alarm Delays
Temp. Range (C)
-30 Degrees to 70 Degrees C
Battery Life
3 mo
Type
Humidity, Temperature
Relative Humidity Range
0.1% to 99.9%
Batteries Included
Yes
Digital Display Screen Type
LCD
Accuracy Degrees F
+/-1.0 Degrees
Number of Probes Included
0
Minimum Sampling Rate
30 sec
Number of Records Stored
24,000
Alert Type
Digital Display, Light
Number of Batteries Required
2
Maximum Sampling Rate
120 min
Software Options
No Software Required
Parameters Measured
Relative Humidity, Temperature Degrees C, Temperature Degrees F
Maximum Relative Humidity Measured
99.9 %
Minimum Operating Temperature Degrees F
-22 Degrees F
Resistance Properties
Water Resistant
Maximum Operating Temperature Degrees F
158 Degrees F
Accuracy Degrees C
+/-0.5 Degrees
Compatible Operating Systems
Windows 10
Power Source
Battery
Calibration Certificate Type
Available Separately
Maximum Temperature Measured Degrees C
70 Degrees C
Minimum Temperature Measured Degrees F
-22 Degrees F
Battery Voltage
3V
Maximum Temperature Measured Degrees F
158 Degrees F
Battery Run Time
3 mo
Minimum Temperature Measured Degrees C
-30 Degrees C
Minimum Relative Humidity Measured
0.1 %

Description

Humidity Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Light, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 30 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 99.9 Percent, Maximum AC Voltage Measured Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.