Zoro Homepage

Hygrothermometer Pressure Datalogger

  • Mfr # RHDL40

  • Zoro # G202002274


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Interface
USB
Includes
Stand Cover
Features
Adjustable Alarm, Mark upto 8 Events, Password Protected, Recalls Highest and Lowest Readings
Temp. Range (F)
-22 Degrees to 158 Degrees F
Accuracy
+/-1 Degrees F (0.5 Degrees C) Temp, +/-3 (32 to 140 Degrees F/0 to 60 Degrees C), +/-3% RH, +/-5 (-4 to 32 Degrees F/-20 to 0 Degrees C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHDL40
Zoro #
G202002274
UPC #
614395002596
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Battery Size
CR2
Manufacturer Warranty Length
1 yr
Overall Depth
3/4 in
Overall Width
1 13/16 in
Overall Height
4 5/16 in

Details

Item
Data Logger
Interface
USB
Includes
Stand Cover
Features
Adjustable Alarm, Mark upto 8 Events, Password Protected, Recalls Highest and Lowest Readings
Temp. Range (F)
-22 Degrees to 158 Degrees F
Accuracy
+/-1 Degrees F (0.5 Degrees C) Temp, +/-3 (32 to 140 Degrees F/0 to 60 Degrees C), +/-3% RH, +/-5 (-4 to 32 Degrees F/-20 to 0 Degrees C)
Sample Point Storage
48,000
Alarm
User Programmable
Time Intervals
30 sec to 120 min
Digital Readout
LCD
Pressure Range
4.35 to 15.95 psi
Type
Barometric Pressure, Humidity, Temperature
AC Adapter
No
Compatible With
Windows
Temp. Range (C)
-30 Degrees to 70 Degrees C
Battery Life
3 mo
Special Features
Download Data in pdf Format With Graph or Excel (.csv) USB Interface, User-Programmable High/Low Alarms Password Protection, User-Programmable Start and Alarm Delays
Relative Humidity Range
0.1% to 99.9%
Number of Batteries Required
2
Number of Records Stored
16,000
Parameters Measured
Pressure, Relative Humidity, Temperature Degrees C, Temperature Degrees F
Power Source
Battery
Maximum Sampling Rate
120 min
Battery Voltage
3V
Maximum Relative Humidity Measured
99.9 %
Software Options
No Software Required
Maximum Temperature Measured Degrees F
158 Degrees F
Maximum Temperature Measured Degrees C
70 Degrees C
Batteries Included
Yes
Accuracy Degrees C
+/-0.5 Degrees
Minimum Sampling Rate
30 sec
Minimum Operating Temperature Degrees F
-22 Degrees F
Minimum Temperature Measured Degrees C
-30 Degrees C
Accuracy Degrees F
+/-1.0 Degrees
Calibration Certificate Type
Available Separately
Maximum Pressure Measured
32.5 in Hg
Resistance Properties
Water Resistant
Compatible Operating Systems
Windows 10
Alert Type
Digital Display, Light
Digital Display Screen Type
LCD
Minimum Relative Humidity Measured
0.1 %
Maximum Operating Temperature Degrees F
158 Degrees F
Minimum Temperature Measured Degrees F
-22 Degrees F
Battery Run Time
3 mo
Number of Probes Included
0

Description

Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Light, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 30 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 99.9 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0.1 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.