Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HygroThermowRemoteProbe/IR, Cabled, NoNIST

  • Mfr # RHT70

  • Zoro # G601866132


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Application
HVAC/R
Humidity Accuracy
+/-3.5%
Includes
Laser Pointer
Battery Type
9V
Data Hold
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHT70
Zoro #
G601866132
UPC #
614395003500
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr
Overall Height
5.9 in
Overall Width
2.8 in
Overall Depth
1.4 in

Details

Item
Hygro Thermometer with Remote Probe/IR
Application
HVAC/R
Humidity Accuracy
+/-3.5%
Includes
Laser Pointer
Battery Type
9V
Data Hold
Yes
Data Logging
No
Sampling Rate
0.4 sec
Response Time
1 sec
Sensor Type
Infrared, Thermistor
Ambient Temperature Accuracy
+/-3 Degrees F
Properties Measured
Air Temperature, Ambient Temperature, Relative Humidity, Surface Temperature
Backlit Screen
Yes
Infrared Temperature Accuracy
+/-2% or +/-4 Degrees F (-4 Degrees to 400 Degrees F), +/-3% (400 Degrees to 932 Degrees F), +/-9 Degrees F (-58 Degrees to -4 Degrees F)
Battery Run Time
24 hr
Low Battery Indicator
Yes
Weight
8.3 oz
Operating Temperature Range
32 Degrees to 122 Degrees F
Display Screen Type
Backlit LCD
Includes Probes
Yes
Infrared Temperature Range
-58 Degrees to 932 Degrees F
Humidity Range
10% to 95%
Ambient Temperature Range
-4 Degrees to 140 Degrees F
Auto Shut-Off
Yes (10 min)
Infrared Temperature Measurement - Minimum
-58 Degrees F
Ambient Temperature Measurement - Minimum
-4 Degrees F
Includes Data Hold
Data Hold
Humidity Measurement - Maximum
95 %
Includes Data Logging
No Data Logging Included
Includes Low Battery Indicator
Low Battery Indicator
Humidity Measurement - Minimum
10 %
Infrared Temperature Measurement - Maximum
932 Degrees F
Includes Probe
Probe Included
Ambient Temperature Measurement - Maximum
140 Degrees F
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Probe Design
Cabled

Description

Hygro Thermometer with Remote Probe/IR, +/-3.5 Percent Humidity Accuracy, Sensor Type Infrared, Thermistor, Battery Type 9V, Data Hold Yes, Response Time 1 sec, Data Logging No, Includes Laser Pointer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.