Zoro Homepage

IAQ Monitor

  • Mfr # GSM250

  • Zoro # G302161864


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Interface
NFC
Includes
USB Cable (10ft), Wall Mount Bracket
Features
Temp. Range (F)
14 Degrees to 140 Degrees F
Accuracy
+/-0.9 Degrees F (0.6 Degrees C) Temp, +/-5% RH, +/-50 ppm + 5% CO2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSM250
Zoro #
G302161864
UPC #
614395003197
Country of Origin
China

Dimensions

Height (In.)
1.8 in
Manufacturers Warranty Length
1 yr
Depth (In.)
8.9 in
Width (In.)
6 in
Manufacturer Warranty Length
1 yr
Overall Width
6 in
Overall Height
8 15/16 in
Overall Depth
1 13/16 in

Description

Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Light, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Not Applicable, Calibration Certificate Type Not Certified, Minimum Sampling Rate Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 99.9 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0.1 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.