Zoro Homepage

In-Line PoE Tester Pro

  • Mfr # POE3000

  • Zoro # G812845957


product price: $141.99
/ea
Free Shipping & Returns

Key Features

For Use With
POE System Devices
Connector Type
RJ45
Calibration Certificate
None
Data Safe Monitor
No
Standards
CE, FCC, RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POE3000
Zoro #
G812845957
UPC #
614395004859
Country of Origin
Taiwan, Province of China

Dimensions

Display Size
1 in
Manufacturer Warranty Length
1 yr
Maximum Cable Length
325 ft

Details

Item
In-Line PoE Tester Pro
For Use With
POE System Devices
Connector Type
RJ45
Calibration Certificate
None
Data Safe Monitor
No
Standards
CE, FCC, RoHS Compliant
Waterproof
No
Backlit Digital Display
No
Includes Software
No
Adapters Included
RJ45
Auto Power Off
No
Display Type
Digital
Wire Mapping Detections
Reversed Pairs
Display Screen Type
LED
Includes Batteries
No
Minimum Operating Temperature
32 Degrees F
Port Number Display
No
Maximum Speed Measured
0.1 GBps
Maximum Operating Humidity
90 %
Alert Type
Light
Maximum Operating Temperature
122 Degrees F
Maximum DC Voltage Measured
60 V
Communication Protocol
Ethernet
Compatible Cable Type
CAT5, CAT6, CAT6A, CAT7
Product Type
PoE Tester
Data Logger
No
Maximum Resistance Measured
12.5 ohm

Description

In-Line PoE Tester Pro, CAT Safety Rating Not Applicable, Adapters Included RJ45, Connector Type RJ45, Maximum Speed Measured 0.1 GBps, Data Safe Monitor No, Display Screen Type LED, For Use With POE System Devices, Includes Not Applicable, Maximum Cable Length 325 ft, Fault Location Pulse Duration Not Applicable, Features Not Applicable, Wire Mapping Detections Reversed Pairs, Alert Type Light, Port Number Display No, Number of Results Stored Not Applicable, Waterproof No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.