Zoro Homepage

Indoor/Outdoor Temperature Indicator

  • Mfr # TM020

  • Zoro # G001866046


product price: $20.95
/ea

Key Features

Memory
Min/Max
Display Type
Triple LCD
Overall Depth
0.8 in
Sensor Material
Metal
Overall Width
4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM020
Zoro #
G001866046
UPC #
614395003654
Country of Origin
China

Dimensions

Overall Depth
0.8 in
Overall Width
4.3 in
Base Width
4.3 in
Base Depth
0.8 in
Display Size
2 1/2 in H x 3 1/4 in W
Display Width
3.3 in
Mounting Hole Diameter
0.1 in
Overall Length
4 in
Sensor Height
1 in
Digit Height
1 in
Sensor Width
0.3 in
Sensor Depth
0.3 in
Base Height
4 in
Display Height
4 in

Details

Item
Indoor/Outdoor Temperature Indicator
Memory
Min/Max
Display Type
Triple LCD
Sensor Material
Metal
Case Material
Plastic
Includes
4.8ft (1.5m) Thin Cable, External Temperature Probe
Case Color
Black, White
Application
Indoor
Display Features
Min/Max, Real Time Clock
Number of Digits
3
Secondary Scale
Humidity, Temperature, Time
Number of Mounting Holes
1
Base Mounting Location
Desktop, Wall-Mount
Backlit
No
Temperature Resolution
0.1 Degrees C
Probe Maximum Temperature C
70 Degrees C
Base Battery Type
1.5V AAA Battery
Includes NIST-Traceable Certificate
No
Sensor Minimum Temperature F
-58 Degrees F
Probe Maximum Temperature F
158 Degrees F
Humidity Accuracy
+/-5%
Base Maximum Temperature C
50 Degrees C
Number of Probes
1
Sensor Maximum Temperature C
70 Degrees C
NSF Rated
No
Sensor Maximum Temperature F
158 Degrees F
Base Minimum Temperature C
0 Degrees C
Base Mounting Type
Screw Hole
Primary Scale
Humidity, Temperature, Time
Includes Batteries
Yes
Sensor Minimum Temperature C
-50 Degrees C
Battery Run Time
1,000 hr
Base Minimum Temperature F
32 Degrees F
Base Power Source
Battery
Base Maximum Temperature F
122 Degrees F
Probe Minimum Temperature C
-50 Degrees C
Scale Type
Triple LCD, Triple LCD
Number of Sensors
1
Probe Minimum Temperature F
-58 Degrees F
Functions
Degrees F/ Degrees C Switchable, 12 hr/24 hr Switchable, Min/Max Memory
Humidity Resolution
1 %
Sensor Minimum Temperature °C
-50 Degrees C
Base Minimum Temperature °C
0 Degrees C
Base Minimum Temperature °F
32 Degrees F
Sensor Maximum Temperature °F
158 Degrees F
Sensor Minimum Temperature °F
-58 Degrees F
Base Maximum Temperature °C
50 Degrees C
Sensor Maximum Temperature °C
70 Degrees C
Base Maximum Temperature °F
122 Degrees F
Base Minimum Temperature °F
32 Degrees F
Sensor Minimum Temperature °C
-50 Degrees C
Sensor Maximum Temperature °F
158 Degrees F
Base Maximum Temperature °C
50 Degrees C
Sensor Minimum Temperature °F
-58 Degrees F
Base Maximum Temperature °F
122 Degrees F
Sensor Maximum Temperature °C
70 Degrees C
Base Minimum Temperature °C
0 Degrees C

Description

Indoor/Outdoor Temperature Indicator, Number of Sensors 1, Primary Scale Humidity/Temperature/Time, Includes NIST-Traceable Certificate No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.