Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Infrared Camera, 120 x 90, 9 Hz, 2 MP

  • Mfr # IRTC550

  • Zoro # G612924401


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Field of View
42 Degrees x 42 Degrees
Features
Adjustable Image Mixing
Thermal Sensitivity
40 mK
Focus Method
Fixed
Visual Light Resolution
2 MP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRTC550
Zoro #
G612924401
UPC #
614395005726
Country of Origin
China

Details

Item
Infrared Camera
Field of View
42 Degrees x 42 Degrees
Features
Adjustable Image Mixing
Thermal Sensitivity
40 mK
Focus Method
Fixed
Visual Light Resolution
2 MP
Includes
Battery, Lanyard, SD Card, USB Cable
Portability
Handheld
Frame Rate
9 Hz
Data Transfer Type
Wired
Accuracy Degrees F
+/-2% of Reading
Temperature Alerts
High Temperature, Low Temperature
Alert Type
Digital Display
Digital Display Screen Type
LCD Touchscreen
Interface
USB
Emissivity Adjustability
Adjustable
Minimum Operating Temperature Degrees F
5 Degrees F
Maximum Emissivity Setting
1.0
Laser Sighting Type
No Laser Sighting
Minimum Focus Distance
19.7 in
Calibration Certificate Type
Not Certified
Maximum Temperature Measured Degrees F
752 Degrees F
Minimum Temperature Measured Degrees F
-4 Degrees F
Maximum Operating Temperature Degrees F
122 Degrees F
Infrared Resolution
120 x 90
Minimum Emissivity Setting
0.01
Intrinsic Safety
Not Specified Intrinsically Safe

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Frame Rate 9 Hz, Visual Light Resolution 2 MP, Calibration Certificate Type Not Certified, Alert Type Digital Display, Data Transfer Type Wired, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.0, Minimum Emissivity Setting 0.01, Thermal Sensitivity 40 mK, Minimum Focus Distance 19.7 in, Minimum Operating Temperature Degrees F 5 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.