Infrared Thermometer, Adjustable 0.1 to 1.00, -22 Degrees to 932 Degrees F, Backlit LCD

  • Mfr # IRTUV50

  • Zoro # G105948075


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Focus Spot Size and Distance - Infrared
1 in @ 12 in
Temp. Range (F) - Infrared
-22 Degrees to 932 Degrees
Emissivity
Adjustable 0.1 to 1.00
Temp. Accuracy (F) - Infrared
+/-1.5%
Temp. Accuracy (C) - Infrared
+/-1.5%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IRTUV50
Zoro #
G105948075
UPC #
614395004392
Country of Origin
China

Dimensions

Focus Spot Size and Distance - Infrared
1 in @ 12 in
Manufacturers Warranty Length
1 yr
Battery Size
AA
Manufacturer Warranty Length
1 yr

Details

Item
Infrared Thermometer
Temp. Range (F) - Infrared
-22 Degrees to 932 Degrees
Emissivity
Adjustable 0.1 to 1.00
Temp. Accuracy (F) - Infrared
+/-1.5%
Temp. Accuracy (C) - Infrared
+/-1.5%
Calibration Certificate Included
No
Data Logging - Instrument
No
Display - IR Camera
Backlit LCD
Auto Power Off
Yes
Response Time
500 msec
Alarm
High/Low
Features
5 Blue UV Lights Detect Refrigerant Leaks (UV Dye Not Included) in Automotive and HVAC Systems, 5 White LEDs Illuminate Dimly Lit or Dark Areas, Automatic Data Hold
Repeatability
+/-8% of Reading
Data Logging
No
Resolution
0.1 Degrees F/ Degrees C
Laser Sighting - Infrared
8 Dot Circle
Includes
(2) AA Batteries
Item - Infrared Thermometer
IR Thermometer
Operating Temp. Range
32 Degrees to 122 Degrees F
Trigger
Trigger
Memory - Instrument
Avg., Diff., Max., Min.
Battery Type
Alkaline
Standards
CE
Temp. Range (C) - Infrared
-30 Degrees to 500 Degrees
Data Hold
Yes
Spectral Response - Infrared
8 to 14um
Battery Run Time
8 hr
Batteries Included
Yes
Power Source
Battery Operated
Maximum Temperature Measured Degrees C
500 Degrees C
Body Style
Full Size
Maximum Temperature Measured Degrees F
932 Degrees F
Distance To Spot Ratio
12:1
Minimum Operating Temperature Degrees F
32 Degrees F
Battery Chemistry
Alkaline
Testing Functions
Average, Difference, Maximum Temperature, Minimum Temperature
Digital Display Screen Type
LCD with Backlight
Number of Batteries Required
2
Alert Type
Light, Sound
Calibration Certificate Type
Not Certified
Accuracy Degrees F
+/-1.5% of Reading
Maximum Operating Temperature Degrees F
122 Degrees F
Resolution Degrees C
0.1 Degrees C
Maximum Emissivity Setting
1.00
Resolution Degrees F
0.1 Degrees F
Minimum Temperature Measured Degrees F
-22 Degrees F
Accuracy Degrees C
+/-1.5% of Reading
Minimum Emissivity Setting
0.10
Minimum Temperature Measured Degrees C
-30 Degrees C
Laser Sighting Type
Circular
Temperature Alerts
High Temperature, Low Temperature
Emissivity Adjustability
Adjustable

Description

Infrared Thermometer, Laser Sighting Type Circular, Emissivity Adjustability Adjustable, Distance To Spot Ratio 12:1, Alert Type Light, Sound, Minimum Emissivity Setting 0.10, Maximum Emissivity Setting 1.00, Minimum Temperature Measured Degrees F -22 Degrees F, Maximum Temperature Measured Degrees F 932 Degrees F, Minimum Operating Temperature Degrees F 32 Degrees F, Maximum Operating Temperature Degrees F 122 Degrees F, Body Style Full Size, Digital Display Screen Type LCD with Backlight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.