Infrared Thermometer, Fixed 0.95, -4 Degrees to 752 Degrees F, Backlit LCD

  • Mfr # IRT225-NIST

  • Zoro # G205948326


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Focus Spot Size and Distance - Infrared
1 in @ 10 in
Temp. Range (F) - Infrared
-4 Degrees to 752 Degrees
Emissivity
Fixed 0.95
Temp. Accuracy (F) - Infrared
+/- 2.0%
Temp. Accuracy (C) - Infrared
+/- 2.0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRT225-NIST
Zoro #
G205948326
UPC #
614395003951
Country of Origin
China

Dimensions

Focus Spot Size and Distance - Infrared
1 in @ 10 in
Manufacturers Warranty Length
1 yr
Battery Size
AA
Manufacturer Warranty Length
1 yr

Details

Item
Infrared Thermometer
Temp. Range (F) - Infrared
-4 Degrees to 752 Degrees
Emissivity
Fixed 0.95
Temp. Accuracy (F) - Infrared
+/- 2.0%
Temp. Accuracy (C) - Infrared
+/- 2.0%
Calibration Certificate Included
Yes
Data Logging - Instrument
No
Display - IR Camera
Backlit LCD
Standards
CE EN61326-1:2013, EN60825-1:2014
Repeatability
+/- 1% of Reading
Data Hold
No
Spectral Response - Infrared
5.5 to 14um
Auto Power Off
Yes
Alarm
No
Trigger
Trigger
Battery Type
Alkaline
Resolution
0.1 Degrees F/ Degrees C
Item - Infrared Thermometer
IR Thermometer
Operating Temp. Range
32 Degrees to 122 Degrees F
Data Logging
No
Includes
(2) AAA Batteries
Memory - Instrument
No
Response Time
500 msec
Features
Automatic Data Hold, Built-In Laser Identifies the Measurement Area
Temp. Range (C) - Infrared
-20 Degrees to 400 Degrees
Laser Sighting - Infrared
Single Dot
Battery Run Time
8 hr
Batteries Included
Yes
Power Source
Battery Operated
Distance To Spot Ratio
10:1
Number of Batteries Required
2
Maximum Temperature Measured Degrees C
400 Degrees C
Minimum Temperature Measured Degrees C
-20 Degrees C
Laser Sighting Type
Single Dot
Resolution Degrees F
0.1 Degrees F
Maximum Emissivity Setting
0.95
Calibration Certificate Type
NIST
Resolution Degrees C
0.1 Degrees C
Battery Chemistry
Alkaline
Digital Display Screen Type
LCD with Backlight
Accuracy Degrees C
+/-2.0% of Reading
Minimum Temperature Measured Degrees F
-4 Degrees F
Minimum Operating Temperature Degrees F
32 Degrees F
Emissivity Adjustability
Fixed
Accuracy Degrees F
+/-2.0% of Reading
Testing Functions
Maximum Temperature, Minimum Temperature
Maximum Operating Temperature Degrees F
122 Degrees F
Body Style
Mini
Maximum Temperature Measured Degrees F
752 Degrees F

Description

Infrared Thermometer, Laser Sighting Type Single Dot, Emissivity Adjustability Fixed, Distance To Spot Ratio 10:1, Maximum Emissivity Setting 0.95, Minimum Temperature Measured Degrees F -4 Degrees F, Maximum Temperature Measured Degrees F 752 Degrees F, Minimum Operating Temperature Degrees F 32 Degrees F, Maximum Operating Temperature Degrees F 122 Degrees F, Body Style Mini, Digital Display Screen Type LCD with Backlight, Testing Functions Maximum Temperature, Minimum Temperature

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.