Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulation Tester, 500 to 5000V, LCD

  • Mfr # MG600

  • Zoro # G401866004


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Power Source
AC Adapter, Battery
Includes
120V AC Adapter, Hard Carrying Case, Heavy Duty Test Leads
Insulation Resistance Range
6 megaohm to 60 gigohm
Accuracy
+/-2.5%
Auto Power Off
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG600
Zoro #
G401866004
UPC #
614395003494
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Tool Width
5.8 in
Tool Height
3.4 in
Battery Size
C
Manufacturer Warranty Length
1 yr
Tool Length
7.8 in

Details

Item
Insulation Tester
Power Source
AC Adapter, Battery
Includes
120V AC Adapter, Hard Carrying Case, Heavy Duty Test Leads
Insulation Resistance Range
6 megaohm to 60 gigohm
Accuracy
+/-2.5%
Auto Power Off
Yes
Auto Ranging
No
Features
AC/DC Voltage Measurement with Relative Mode, Peak Hold and Min/Max, Dielectric Absorption Rate, Live Circuit Voltage Indicator, Lock Power Feature for Hands-Free Operation, Low Resistance and Continuity Measurement, Polarization Index (PI), Timed Test function (1 to 15 minutes in 1 minute increments)
Data Logging
No
Display
Backlit LCD with Bar Graph
Live Circuit Detection
600VAC/600VDC
Safety Rating
CAT IV 600V
Output Test Voltage
500/1000/2500/5000 V
Resistance Range
0 to 6000 ohms
Parameters Measured
Insulation Resistance
Display Type
Digital
Insulation Resistance Resolution
6 gigaohm, 6 megaohm, 60 gigaohm, 60 megaohm, 600 megaohm
Data Logger
No
Includes Batteries
Yes
Display Screen Type
LCD
Greater Than 30V Warning
Yes
Bluetooth Compatible
No
Minimum DC Voltage Measured
500 V
Minimum Operating Temperature
0 Degrees F
Standards
IEC 61010-031, IEC 61010-1
CAT Safety Rating
CAT IV 600V
Minimum Insulation Resistance
6 megaohm
Maximum Operating Temperature
104 Degrees F
Pass/Fail Selection Limits
Yes
Backlit Digital Display
Yes
PI/DAR Testing
Yes
Maximum AC Voltage Measured
600 V
Low Resistance Range
0.1 to 6 kilohm
Operating Voltage
600V AC
Resistance Accuracy
+/-2.50%
Test Voltage
1,000V DC, 2,500V DC, 5,000V DC, 500V DC
Capacitance Auto Discharge
Yes
Maximum DC Voltage Measured
600 V
Maximum Insulation Resistance
60 gigohm
Insulation Limit Alarm
Yes
Testing Functions
Insulation
Number of Batteries Required
8

Description

Insulation Tester, Backlit Digital Display Yes, Bluetooth Compatible No, CAT Safety Rating CAT IV 600V, Capacitance Auto Discharge Yes, Display Type Digital, Greater Than 30V Warning Yes, Includes 120V AC Adapter, Hard Carrying Case, Heavy Duty Test Leads, Insulation Limit Alarm Yes, Maximum Insulation Resistance 60 gigohm, Minimum Insulation Resistance 6 megaohm, PI/DAR Testing Yes, Parameters Measured Insulation Resistance, Pass/Fail Selection Limits Yes, Power Source AC Adapter, Battery

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.