Zoro Homepage

IP and HD Camera Tester, Gray/Red, Plastic

  • Mfr # 8075

  • Zoro # G6180971


product price: $844.99
/ea
Free Shipping & Returns

Key Features

Color
Gray, Red
Width
9.3 in
Depth
1.8 in
Input Type
BNC, RJ45
Power Source
AC Power Adapter, Lithium-Ion Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8075
Zoro #
G6180971
UPC #
614395002374
Country of Origin
China

Dimensions

Width
9.3 in
Depth
1.8 in
Length
9 1/8 in
Height
5 1/4 in
Display Size
7 in
Overall Height
5.2 in
Battery Size
Proprietary Battery Size

Details

Item
CCTV Test Meter
Color
Gray, Red
Input Type
BNC, RJ45
Power Source
AC Power Adapter, Lithium-Ion Battery
Includes
CamView IP Pro-X 8075 CCTV Test Meter, 2 x Lithium-Ion Batteries, Universal AC Adapter/Charger with 4 Plugs, Ethernet Cable, BNC/BNC Cable, microUSB to USB Cable, RS485 Cable with Extra Screw Terminal, Audio Cable, 12V Camera Power Cable, Lanyard, Carrying Case
Standards
CE
Function
Analog Video Test, Coaxial PTZ Control, ONVIF Test
Body Material
Heavy Duty Plastic
Camera Inputs
2
Power Supply
12V DC @ 2 A
Display Type
TFT
Features
Dual LED Flashlight, WiFi Spectrum Test
Characteristics
Ruggedized
Displays
Color
For Use With
Network HD Video Surveillance Systems
Connector Type
Audio, BNC, Ethernet, HDMI, Micro USB, RS485
Product Type
Camera Tester
Communication Protocol
USB
Testing Functions
PTZ Control Test, Video Transmission
Battery Chemistry
Lithium Ion (Li-Ion)
Compatible Camera Systems
AHD, CVI, TVI, NTSC/PAL
Includes Batteries
Yes
Maximum Output Voltage
12V DC
Display Screen Type
LCD Touchscreen
Number of Batteries Required
2
Network Standard
10/100/1000Base-T
Battery Rechargeable
Yes
Wireless LAN
Yes
PoE (RJ-45) Port
Yes
HDMI
Yes
Battery Life
10 Hour
Network (RJ-45)
Yes
Device Function
Cable Fault Testing, Audio Signal Testing, IP Camera Testing, Speed Testing, TDR Cable Testing, Analog Camera Testing, IP Testing, PTZ Control, Video Testing, Twisted Pair Cable Testing, BNC Cable Testing, Wi-Fi Traffic Detection, Cable Testing, Network Testing, PoE Testing, Camera Testing
Media Type Supported
Twisted Pair
Ethernet Technology
Ethernet

Description

IP and HD Camera Tester, Testing Functions PTZ Control Test, Video Transmission, Display Size 7 in, For Use With Network HD Video Surveillance Systems, Input Type BNC, RJ45, Display Screen Type LCD Touchscreen, Battery Chemistry Lithium Ion, Color Gray, Red, Communication Protocol USB, Compatible Camera Systems AHD, CVI, TVI, NTSC/PAL, Features Dual LED Flashlight, WiFi Spectrum Test

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.