IR Resolution, 40mK 160 x 120, 50 mK, 320 x 240 Display, 42 Degrees x 32 Degrees

  • Mfr # IRTC500

  • Zoro # G516049026


product price:  $449.99
/ea
Free Shipping & Returns

Key Features

Field of View
42 Degrees x 32 Degrees
Thermal Sensitivity
50 mK
Focus Method
Fixed
Display Resolution
320 x 240
Visual Light Resolution
2 MP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRTC500
Zoro #
G516049026
UPC #
614395005757
Country of Origin
China

Dimensions

Display Size
2.8 in
Manufacturer Warranty Length
3 yr

Details

Item
IR Resolution, 40mK 160 x 120
Field of View
42 Degrees x 32 Degrees
Thermal Sensitivity
50 mK
Focus Method
Fixed
Display Resolution
320 x 240
Visual Light Resolution
2 MP
File Formats
JPEG, MPEG4
Includes
Rechargeable Lithium Ion Battery, SD Card, USB Cable
Standards
RoHS Compliant
Minimum Temperature Measured Degrees F
-4 Degrees F
Minimum Temperature Measured Degrees C
-20 Degrees C
Temperature Alerts
High Temperature, Low Temperature
Maximum Emissivity Setting
1.00
Frame Rate
9 Hz
Minimum Operating Temperature Degrees F
32 Degrees F
Emissivity Adjustability
Adjustable
Battery Chemistry
Lithium Ion
Minimum Emissivity Setting
0.01
Intrinsic Safety
Not Specified Intrinsically Safe
Maximum Temperature Measured Degrees F
1,022 Degrees F
Calibration Certificate Type
Not Certified
Minimum Focus Distance
19.7 in
Auto Power Off
Yes
Laser Sighting Type
No Laser Sighting
Maximum Temperature Measured Degrees C
550 Degrees C
Digital Display Screen Type
LCD
Accuracy Degrees F
+/-3.6 Degrees F
Accuracy Degrees C
+/-2 Degrees C
Infrared Resolution
160 x 120
Data Transfer Type
Wired
Alert Type
Digital Display
Maximum Operating Temperature Degrees F
122 Degrees F
Portability
Handheld
Interface
USB, Wireless
Batteries Included
Yes

Description

IR Resolution, 40mK 160 x 120, Temperature Alerts High Temperature, Low Temperature, Frame Rate 9 Hz, Visual Light Resolution 2 MP, Calibration Certificate Type Not Certified, Alert Type Digital Display, Data Transfer Type Wired, Digital Display Screen Type LCD, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 50 mK, Minimum Focus Distance 19.7 in, Minimum Operating Temperature Degrees F 32 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.