IR Resolution, 40mK 384 x 288, 40 mK, 640 x 480 Display, 41.5 Degrees x 31.1 Degrees

  • Mfr # IRTC950

  • Zoro # G116049082


product price: $5,399.99
/ea
Free Shipping & Returns

Key Features

Field of View
41.5 Degrees x 31.1 Degrees
Thermal Sensitivity
40 mK
Focus Method
Manual
Display Resolution
640 x 480
Visual Light Resolution
2 MP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IRTC950
Zoro #
G116049082
UPC #
614395005801
Country of Origin
China

Dimensions

Display Size
3.5 in
Manufacturer Warranty Length
3 yr

Details

Item
IR Resolution, 40mK 384 x 288
Field of View
41.5 Degrees x 31.1 Degrees
Thermal Sensitivity
40 mK
Focus Method
Manual
Display Resolution
640 x 480
Visual Light Resolution
2 MP
File Formats
JPEG, MPEG4
Includes
120/240V AC Adapter/Charger with 4 plugs (US, UK, EU, AU), Carrying Case, HDMI Cable, Rechargeable Lithium Ion Battery, SD Card, USB Cable
Standards
RoHS Compliant
Portability
Handheld
Frame Rate
25 Hz
Data Transfer Type
Wired, Wireless
Minimum Temperature Measured Degrees F
-4 Degrees F
Emissivity Adjustability
Adjustable
Interface
USB, Wireless
Maximum Temperature Measured Degrees C
550 Degrees C
Infrared Resolution
384 x 288
Intrinsic Safety
Not Specified Intrinsically Safe
Minimum Emissivity Setting
0.01
Minimum Temperature Measured Degrees C
-20 Degrees C
Accuracy Degrees C
+/-2 Degrees C
Laser Sighting Type
No Laser Sighting
Maximum Temperature Measured Degrees F
1,022 Degrees F
Calibration Certificate Type
Not Certified
Minimum Focus Distance
19.7 in
Maximum Operating Temperature Degrees F
122 Degrees F
Battery Chemistry
Lithium Ion
Accuracy Degrees F
+/-3.6 Degrees F
Minimum Operating Temperature Degrees F
32 Degrees F
Temperature Alerts
High Temperature, Low Temperature
Maximum Emissivity Setting
1.00
Alert Type
Digital Display
Batteries Included
Yes
Digital Display Screen Type
LCD Touchscreen

Description

IR Resolution, 40mK 384 x 288, Temperature Alerts High Temperature, Low Temperature, Frame Rate 25 Hz, Visual Light Resolution 2 MP, Calibration Certificate Type Not Certified, Alert Type Digital Display, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 40 mK, Minimum Focus Distance 19.7 in, Minimum Operating Temperature Degrees F 32 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.