IR Resolution, 50mK 384 x 288, 50 mK, 384 x 288 Display, 41.5 Degrees x 31.1 Degrees

  • Mfr # IRTC900

  • Zoro # G716048935


product price:  $2,639.99
/ea
Free Shipping & Returns

Key Features

Field of View
41.5 Degrees x 31.1 Degrees
Thermal Sensitivity
50 mK
Focus Method
Manual
Display Resolution
384 x 288
Visual Light Resolution
2 MP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRTC900
Zoro #
G716048935
UPC #
614395005795
Country of Origin
China

Dimensions

Display Size
3.5 in
Manufacturer Warranty Length
3 yr

Details

Item
IR Resolution, 50mK 384 x 288
Field of View
41.5 Degrees x 31.1 Degrees
Thermal Sensitivity
50 mK
Focus Method
Manual
Display Resolution
384 x 288
Visual Light Resolution
2 MP
File Formats
JPEG, MPEG4
Includes
120/240V AC Adapter/Charger with 4 plugs (US, UK, EU, AU), Carrying Case, Rechargeable Lithium Ion Battery, Software CD, TF Card, USB Cable
Standards
RoHS Compliant
Accuracy Degrees F
+/-3.6 Degrees F
Minimum Temperature Measured Degrees F
-4 Degrees F
Emissivity Adjustability
Adjustable
Frame Rate
9 Hz
Data Transfer Type
Wired, Wireless
Intrinsic Safety
Not Specified Intrinsically Safe
Maximum Operating Temperature Degrees F
122 Degrees F
Maximum Temperature Measured Degrees F
1,022 Degrees F
Maximum Temperature Measured Degrees C
550 Degrees C
Accuracy Degrees C
+/-2 Degrees C
Digital Display Screen Type
LCD Touchscreen
Battery Chemistry
Lithium Ion
Minimum Temperature Measured Degrees C
-20 Degrees C
Calibration Certificate Type
Not Certified
Minimum Focus Distance
19.7 in
Maximum Emissivity Setting
1.00
Laser Sighting Type
No Laser Sighting
Minimum Operating Temperature Degrees F
32 Degrees F
Auto Power Off
Yes
Batteries Included
Yes
Alert Type
Digital Display
Infrared Resolution
384 x 288
Portability
Handheld
Interface
USB, Wireless
Minimum Emissivity Setting
0.01
Temperature Alerts
High Temperature, Low Temperature

Description

IR Resolution, 50mK 384 x 288, Temperature Alerts High Temperature, Low Temperature, Frame Rate 9 Hz, Visual Light Resolution 2 MP, Calibration Certificate Type Not Certified, Alert Type Digital Display, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 50 mK, Minimum Focus Distance 19.7 in, Minimum Operating Temperature Degrees F 32 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.