Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LAN Tester, Gigabit, Duplex and PoE

  • Mfr # TVR1G

  • Zoro # G9139704


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Standards
CE
Special Features
Designed for LAN Installer and Repair Person, Remote Probe, Test LAN Devices and Cabling to the 10, 100, 1000 Base-T Standard
Continuity Testing
Yes
Distance to Fault
No
Endpoint Testing
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TVR1G
Zoro #
G9139704
UPC #
614395004743
Country of Origin
China

Dimensions

Cable Length Display
No
Maximum Cable Length
500 ft
Manufacturer Warranty Length
1 yr

Details

Item
Cable Tester
Standards
CE
Special Features
Designed for LAN Installer and Repair Person, Remote Probe, Test LAN Devices and Cabling to the 10, 100, 1000 Base-T Standard
Continuity Testing
Yes
Distance to Fault
No
Endpoint Testing
Yes
Cable Speed Qualification
No
Cable Certification
No
Ethernet Service Detection
Yes
Tone Generator
Yes
Instrument Display
None
Wiremapping
Yes
Connector Type
RJ45
Opens/Shorts Detection
Yes
Adapter Type
RJ45
Tone Detection
Yes
Includes
Main Unit, Protective Pouch, Remote Probe Unit, RJ45 Patch Cord
WiFi Capability
No
Primary Function
Copper Cable Testing Verification
Pair Tracing
Yes
For Use With
Voice, Data and Video Cables
Data Line Polarity Indicator
No
Crosstalk Detection
No
Impedance Detection
No
Telephone Service Detection
No
PoE/PoE+ Detection
Yes
Service Detection
Yes
Product Type
Cable Network Tester
IP Rating
Not Rated
Includes Batteries
Yes
Maximum Speed Measured
1 GBps
Port Number Display
No
Compatible Cable Type
CAT3, CAT4, CAT5, CAT5e, CAT6, CAT6A, Twisted Pair
Display Screen Type
LED
Wire Mapping Detections
Opens, Shorts, Split Pairs
Calibration Certificate
Not Included
Data Logger
No
Number of Batteries Required
2
Data Safe Monitor
No
Alert Type
Light, Sound
Waterproof
No
Testing Functions
Continuity Testing, Ethernet Service Detection, PoE/PoE+ Detection
Adapters Included
RJ45

Description

Cable Tester, CAT Safety Rating Not Applicable, Testing Functions Continuity Testing, Ethernet Service Detection, PoE/PoE+ Detection, Adapters Included RJ45, Connector Type RJ45, Maximum Speed Measured 1 GBps, Data Safe Monitor No, Display Screen Type LED, For Use With Voice, Data and Video Cables, Includes Main Unit, Protective Pouch, Remote Probe Unit, RJ45 Patch Cord, Maximum Cable Length 500 ft, Fault Location Pulse Duration Not Applicable, Wire Mapping Detections Opens, Shorts, Split Pairs

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.