Zoro Homepage

Laser Photo Tachometer

  • Mfr # TA150

  • Zoro # G904261139


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Includes
23" (58.4cm) reflective tape, 9V battery and carrying case
Standards
CE,ROHS
Overall Width
2.3
Overall Height
7
Overall Length
3.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA150
Zoro #
G904261139
UPC #
614395002299
Country of Origin
China

Dimensions

Overall Width
2.3
Overall Height
7
Overall Length
3.3
Width
1.5"
Height
6.3"
Length
2.3"

Details

Item
Laser Photo Tachometer
Includes
23" (58.4cm) reflective tape, 9V battery and carrying case
Standards
CE,ROHS
Material
Plastic
Color
Gray/Red
Capacity
99,999RPM
Application
Safely measure the rotational speed of objects without physically making contact like engines, fans, motors, generators, etc. or when the object is out of reach
Weight
0.65lbs

Description

Laser Photo Tachometer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.