Zoro Homepage

LightMeter, +/-3%Light ACC", FullSize,

  • Mfr # LT75-NIST

  • Zoro # G805386320


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
1 yr
Accuracy
+/-3%
Calibration Certificate
NIST Certificate
Includes
Carrying Case
Battery Type
(2) AAA Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT75-NIST
Zoro #
G805386320
UPC #
614395004064
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Battery Size
AAA
Manufacturer Warranty Length
1 yr

Details

Item
Light Meter
Accuracy
+/-3%
Calibration Certificate
NIST Certificate
Includes
Carrying Case
Battery Type
(2) AAA Batteries
Auto Power Off
Yes
Min./Max. Memory
Yes
Sensor
Silicon Light Diode and Spectral Response Filter
Resolution
0.01 fc/0.1 lux
Data Hold
Yes
Display
4 Digit LCD
Peak Hold
No
Lighting Types
Fluorescent, High Pressure Sodium, Incandescent, Metal Halide
Measuring Range
0 to 40,000 fc
Data Logging
No
Interface
No
Battery Voltage
1.5V
Light Tested
Fluorescent, Incandescent, Metal Halide, Sodium
Number of Batteries Required
2
Batteries Included
Yes
Calibration Certificate Type
NIST
Digital Display Screen Type
LCD
Body Style
Full Size

Description

Light Meter, Body Style Full Size, Batteries Included Yes, Calibration Certificate Type NIST, Auto Power Off Yes, Manufacturer Warranty Length 1 yr, Digital Display Screen Type LCD, Interface No, Battery Size AAA, Battery Voltage 1.5V, Number of Batteries Required 2, Includes Carrying Case, Light Tested Fluorescent, Incandescent, Metal Halide, Sodium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.