Zoro Homepage

LightMeter, +/-3%Light ACC", FullSize,

  • Mfr # LT80

  • Zoro # G601800235


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Case
Lighting Types
Fluorescent, High Pressure Sodium, Incandescent, Metal Halide
Auto Power Off
Yes
Measuring Range
0 to 40,000 fc, 0 to 400,000 Lux
Battery Type
(2) AAA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT80
Zoro #
G601800235
UPC #
614395002565
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Battery Size
AAA

Details

Item
Light Meter
Includes
Carrying Case
Lighting Types
Fluorescent, High Pressure Sodium, Incandescent, Metal Halide
Auto Power Off
Yes
Measuring Range
0 to 40,000 fc, 0 to 400,000 Lux
Battery Type
(2) AAA
Accuracy
+/-3% Reading( Greater Than50FC/500 Lux)
Display
4 Digit LCD
Resolution
0.01fc, 0.1lux
Sensor
Silicon Light Diode and Spectral Response Filter
Memory
Min/Max/Avg
Peak Hold
No
Data Logging
No
Min./Max. Memory
Yes
Calibration Certificate
No
Data Hold
Yes
Interface
No
Battery Run Time
200 hr
Number of Batteries Required
2
Light Tested
Fluorescent, Incandescent, Metal Halide, Sodium
Body Style
Full Size
Battery Voltage
1.5V
Calibration Certificate Type
Not Certified
Batteries Included
Yes
Digital Display Screen Type
LCD

Description

Light Meter, Body Style Full Size, Batteries Included Yes, Calibration Certificate Type Not Certified, Auto Power Off Yes, Manufacturer Warranty Length 1 yr, Digital Display Screen Type LCD, Interface No, Battery Run Time 200 hr, Battery Size AAA, Battery Voltage 1.5V, Number of Batteries Required 2, Includes Carrying Case, Light Tested Fluorescent, Incandescent, Metal Halide, Sodium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.