Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Nose Multifuctional Pliers 8.5

  • Mfr # TT-290

  • Zoro # G704190813


product price: $32.39
/ea

Key Features

Wire Stripper
10 to 18 AWG solid, 12 to 20 AWG stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-290
Zoro #
G704190813
UPC #
614395031718
Country of Origin
United States

Details

Item
Long Nose Multifuctional Pliers 8.5"
Wire Stripper
10 to 18 AWG solid, 12 to 20 AWG stranded

Description

Long Nose Multifuctional Pliers 8.5 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.