Zoro Homepage

Mini Tachometer, +/-0.05% RPM Acc, LCD

  • Mfr # TA150-NIST

  • Zoro # G505687321


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Includes
23 in Reflective Tape, Carrying Case
RPM Accuracy
+/-0.05%
Features
Memory Recalls Min/Max/Last Value Stored, Two Test Modes: Rotational Speed (RPM) and Count Mode (Rev), Wide Measurement Range with High Resolution
RPM Resolution
0.1 RPM
Contact / Noncontact
Noncontact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA150-NIST
Zoro #
G505687321
UPC #
614395002879
Country of Origin
China

Dimensions

Battery Size
9V
Manufacturer Warranty Length
1 yr

Details

Item
Mini Tachometer
Includes
23 in Reflective Tape, Carrying Case
RPM Accuracy
+/-0.05%
Features
Memory Recalls Min/Max/Last Value Stored, Two Test Modes: Rotational Speed (RPM) and Count Mode (Rev), Wide Measurement Range with High Resolution
RPM Resolution
0.1 RPM
Contact / Noncontact
Noncontact
Display
5 Digit Backlit LCD
Memory
Min/Max/Last
Standards
CE
Contact RPM Range
2 to 99,999 RPM
Speed Accuracy
+/-0.05% of Reading + 1 Digit
Light Source
Laser
Working Angle
+/-30 Degrees
Indicator
Last Reading, Low Battery, Min/Max, Monitor Indicator
Working Distance
2 to 19.7 in
Temperature Range
0 Degrees to 50 Degrees C
Noncontact RPM Range
2 to 99,999
Calibration Certificate
NIST Certificate
Calibration Certificate Type
NIST
Digital Display Screen Type
LCD
Number of Batteries Required
1
Minimum Non-Contact Distance
1 in
Battery Voltage
9V
Rotational Speed Measuring Units
RPM
Maximum Operating Temperature
122 Degrees F
Contact Type
Non-Contact
Batteries Included
Yes
Number of Digits
5
Minimum Non-Contact RPM
2 RPM
Maximum Non-Contact RPM
99,999 RPM
Maximum Non-Contact Distance
19 3/4 in

Description

Mini Tachometer, RPM Accuracy +/-0.05 Percent, RPM Resolution 0.1 RPM, Maximum Contact RPM Not Applicable, Minimum Contact RPM Not Applicable, Maximum Non-Contact RPM 99,999 RPM, Minimum Non-Contact RPM 2 RPM, Maximum Non-Contact Distance 19 3/4 in, Minimum Non-Contact Distance 1 in, Calibration Certificate Type NIST, Maximum Velocity Measured Not Applicable, Minimum Velocity Measured Not Applicable, Includes 23 in Reflective Tape, Carrying Case

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.