Zoro Homepage

MINIHYGRO-THERMOMETER, Onboard, NIST

  • Mfr # RHT12-NIST

  • Zoro # G105574403


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Application
Cleanrooms, Green Houses, Homes, Labs, Museums, Offices, Schools, Warehouses
Humidity Accuracy
+/-5% (40% to 80% RH)
Includes
LR44 Battery
Battery Type
LR44
Response Time
1 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHT12-NIST
Zoro #
G105574403
UPC #
614395002893
Country of Origin
China

Dimensions

Overall Width
2.2 in
Manufacturer Warranty Length
1 yr
Overall Depth
0.5 in
Overall Height
1.3 in

Description

Mini Hygro-Thermometer, +/-5 Percent (40 Percent to 80 Percent RH) Humidity Accuracy, Not Applicable Dew Point Range, 1 Percent Humidity Resolution, Sensor Type Thermistor, Battery Type LR44, Data Hold No, Response Time 1 sec, Data Logging No, Includes LR44 Battery

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.